Zoro Homepage

wall, Hand Shower, Brushed Nickel, Wall

  • Mfr # VS-2007-BN

  • Zoro # G1123276


product price: $85.46
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Flow Rate
2.5 gpm
Length
9.2
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2007-BN
Zoro #
G1123276
UPC #
671252083891
Country of Origin
China

Dimensions

Length
9.2
Width
3.5
Height
2.3
Face Dia.
3"
Diverter Tub Spout Length
0
Depth
2"
Hose Length (In.)
61.0
Connection Size
1/2-14 NPSM
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.5

Details

Item
Hand Shower
Color
Nickel
Material
Plastic
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
No
Weight
1.36
Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM
Shower Head Type
Hand Held
Includes
60" Metal Hose, Hand Held Shower Mounting Bracket, Dual Checks
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1
Handle Type
None
Material of Construction
Plastic
Type
Wall
Primary Material
Plastic
Green Certification or Other Recognition
WaterSense Approved
Ligature Resistant
No
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, European Inspired Design
Connection Type
Threaded Pipe
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Showerhead Type
Wall Mounted
Number of Handles
0
Warranty
Limited Lifetime
Temperature Limit Control
No
Self-Cleaning Nozzles
Yes
Rough-in Valve Template Included
No
Handles Included
No
Installation Type
Shower Arm
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Hose Included
Yes
Power Source
Manual
Collection
Napa
Assembly Required
Yes
Number of Spray Patterns
3
Spout Reach (In.)
0.0
Shower Arm Included
No
Escutcheon Included
No
Shower Head Function
Multifunction
Theme
Traditional
CEC Certified
No
Flow Type
Aerated
Activation Type
Rotate Handle
Number of Jets
5
Drain Included
No
Massage Feature
Yes
Pause Control
No
Diverter Included
No
Integral Stops
No
Valve Included
No
Scald Guard Included
No
Vandal Resistant
No
Shower Head Shape
Round

Description

Hand-Held Shower Head, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.