Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Hand Shower, 0, Wall, Brushed Nickel

  • Mfr # VS-3014-BN

  • Zoro # G1123300


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3014-BN
Zoro #
G1123300
UPC #
882728257580
Country of Origin
China

Dimensions

Height
9.35
Width
3.78
Depth
2-3/8"
Face Dia.
3-3/4"
Diverter Tub Spout Length
0
Hose Length (In.)
61.0
Length
4.0
Connection Size
1/2-14 NPSM
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.78

Details

Includes
60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
Item
Hand Shower
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Plastic
Green Certification or Other Recognition
WaterSense Approved
Type
Wall
Flow Rate (GPM)
2.5 GPM
Handle Type
None
Ligature Resistant
No
Primary Material
Plastic
Connection Type
Threaded Pipe
Weight
1.28
Material
Plastic
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Color
Nickel
Showerhead Type
Wall Mounted
Number of Handles
0
Installation Type
Shower Arm
CEC Certified
No
Rough-in Valve Template Included
No
Handles Included
No
Shower Head Shape
Round
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Massage Feature
Yes
Activation Type
Rotate Handle
Collection
Caspian
Pause Control
No
Number of Showerheads
1
Vandal Resistant
No
Escutcheon Included
No
Scald Guard Included
No
Diverter Included
No
Hose Included
Yes
Warranty
Limited Lifetime
Drain Included
No
Self-Cleaning Nozzles
Yes
Temperature Limit Control
No
Theme
Transitional
Shower Head Function
Multifunction
Valve Included
No
Power Source
Manual
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Number of Jets
5
Shower Arm Included
No
Flow Type
Aerated
Integral Stops
No
Assembly Required
Yes

Description

Handshower, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.