Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Hand Shower Combination, 1, Wall, Polished Chrome

  • Mfr # SM-7080-ADA-P

  • Zoro # G1121261


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Includes
60" Metal Hose, Coordinating Shower Arm and Flange
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7080-ADA-P
Zoro #
G1121261
UPC #
671252094057
Country of Origin
China

Dimensions

Width
Trim: 7"
Face Dia.
3-3/4"
Diverter Tub Spout Length
0

Details

Includes
60" Metal Hose, Coordinating Shower Arm and Flange
Item
Hand Shower Combination
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Primary Material
Metal
Flow Rate (GPM)
2.5
Material of Construction
Brass, Plastic, Zinc
Ligature Resistant
No
Handle Type
None
Type
Wall
Material
Brass, Plastic, Zinc
Showerhead Type
Wall Mounted

Description

Hand Shower System with ADA Slide Bar, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.