Zoro Homepage

wall, Hand Shower Head, Brushed Nickel, Wall

  • Mfr # VS-3014-BN-E2

  • Zoro # G1122941


product price: $95.40
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
3-3/4"
Height
9-3/8"
Flow Rate (GPM)
2.0
Includes
60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3014-BN-E2
Zoro #
G1122941
UPC #
671252086564
Country of Origin
China

Dimensions

Width
3-3/4"
Height
9-3/8"
Diverter Tub Spout Length
0
Depth
2-3/8"
Face Dia.
3-3/4"
Hose Length
61"

Details

Item
Hand Shower Head
Material
Plastic
Finish
Brushed Nickel
Flow Rate (GPM)
2.0
Includes
60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
Flow Rate
2.0 gpm
Connection
1/2"-14 NSPM
Material of Construction
Plastic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Handle Type
None
Type
Wall
Max. Flow
2.0 gpm
ADA Compliant
No
Ligature Resistant
No
Primary Material
Plastic
Shower Head Type
Hand Held
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Showerhead Type
Wall Mounted
Mounting Type
Wall

Description

Low Flow Shower Head, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.