Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Hand Shower Head, Polished Chrome, Wall

  • Mfr # VS-2007

  • Zoro # G1121751


product price: $72.75
/ea

Key Features

Material
Plastic
Width
3"
Height
9"
Finish
Polished Chrome
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2007
Zoro #
G1121751
UPC #
671252083907
Country of Origin
China

Dimensions

Width
3"
Height
9"
Diverter Tub Spout Length
0
Depth
2"
Face Dia.
3"
Hose Length
61"

Details

Item
Hand Shower Head
Material
Plastic
Finish
Polished Chrome
Flow Rate (GPM)
2.5
Includes
60" Metal Hose, Hand Held Shower Mounting Bracket, Dual Checks
Flow Rate
2.5 gpm
Connection
1/2"-14 NSPM
ADA Compliant
No
Type
Wall
Material of Construction
Plastic
Handle Type
None
Standards
ASME A112.18.1/CSA B125.1
Primary Material
Plastic
Shower Head Type
Hand Held
Max. Flow
2.5 GPM
Green Certification or Other Recognition
WaterSense Certified
Ligature Resistant
No
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, European Inspired Design
Mounting Type
Wall
Showerhead Type
Wall Mounted

Description

Handheld Showerhead, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.