Zoro Homepage

wall, Hand Shower Head, Polished Chrome, Wall

  • Mfr # VS-3011-E2

  • Zoro # G1121569


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
4"
Height
8-7/8"
Finish
Polished Chrome
Flow Rate (GPM)
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3011-E2
Zoro #
G1121569
UPC #
671252086557
Country of Origin
China

Dimensions

Width
4"
Height
8-7/8"
Diverter Tub Spout Length
0
Depth
2-3/8"
Face Dia.
4"

Details

Item
Hand Shower Head
Material
Plastic
Finish
Polished Chrome
Flow Rate (GPM)
2.0
Includes
60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
Green Certification or Other Recognition
WaterSense Approved
Ligature Resistant
No
Type
Wall
Primary Material
Plastic
Flow Rate
2.0 gpm
ADA Compliant
No
Material of Construction
Plastic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Handle Type
None
Max. Flow
2.0 gpm
Connection
1/2"-14 NSPM
Shower Head Type
Hand Held
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Showerhead Type
Wall Mounted
Mounting Type
Wall

Description

Low Flow Handshower, Ligature Resistant No, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.