Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman wall, Hand Shower with Shower Head, Brushed Nickel, Wall VS-123011-BN

wall, Hand Shower with Shower Head, Brushed Nickel, Wall (Discontinued)

  • Mfr # VS-123011-BN
  • Zoro # G1122759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-123011-BN
Zoro #
G1122759
UPC #
-
Country of Origin
China

Dimensions

Length
0.0
Width
0.0
Height
0.0
Face Dia.
4-1/2"
Diverter Tub Spout Length
0
Hose Length (In.)
61.0
Connection Size
1/2"-14 NPTM, 1/2"-14 NPTF, & 1/2"-14 NPSM
Shower Head Face Diameter
4.5
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower with Shower Head
Color
Nickel
Material
Brass
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Weight
5.15
Finish
Brushed Nickel
Shower Head Type
Fixed, Hand Held
Flow Rate (GPM)
2.5 GPM
Includes
60" Tangle Free Shower Hose, Slide Bar
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1
Type
Wall
Material of Construction
Brass & Plastic
Primary Material
Metal
Handle Type
None
Ligature Resistant
No
Connection Type
Threaded Pipe
Features
Shower Diverter Transitions Sprays Between Fixtures
For Use With
Speakman Chelsea S-3011 Shower Head, Speakman VS-153-ADA-BN ADA Slide Bar, Speakman VS-157-BN Hand Shower Hose, Speakman Chelsea VS-3011-BN Hand Shower Head
Number of Handles
0
Showerhead Type
Wall Mounted
Diverter Location
Shower Arm
Number of Showerheads
2
Spout Reach (In.)
0.0
Escutcheon Included
No
Self-Cleaning Nozzles
Yes
Rough-in Valve Template Included
No
Number of Jets
10
Vandal Resistant
No
Installation Type
Wall Mounted
Valve Included
No
Activation Type
Rotate Handle
Shower Head Function
Multifunction
Handles Included
No
Theme
Transitional
Warranty
Limited Lifetime
Flow Type
Aerated
Type of Shower Arm
Fixed
Drain Included
No
Hose Included
Yes
Shower Arm Included
No
Pause Control
No
Temperature Limit Control
No
Collection
Chelsea
Shower Head Shape
Round
Massage Feature
Yes
Assembly Required
No
CEC Certified
No
Integral Stops
No
Number of Spray Patterns
3
Scald Guard Included
No
Diverter Included
Yes

Description

ADA Slide Bar Combination Shower System, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.