Zoro Homepage
This item is Discontinued.
Speakman wall, Hand Shower with Shower Head, Polished Chrome, Wall VS-113010

wall, Hand Shower with Shower Head, Polished Chrome, Wall (Discontinued)

  • Mfr # VS-113010
  • Zoro # G1123860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-113010
Zoro #
G1123860
UPC #
-
Country of Origin
China

Dimensions

Length
0.0
Width
0.0
Height
0.0
Face Dia.
5-1/2"
Diverter Tub Spout Length
0
Hose Length (In.)
61.0
Connection Size
1/2 In.-14 NPTF
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
5.5

Details

Item
Hand Shower with Shower Head
Color
Chrome
Material
Brass
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Weight
2.85
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Shower Head Type
Fixed, Hand Held
Includes
60" Metal Hose, Mounting Bracket
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1
Ligature Resistant
No
Primary Material
Metal, Plastic
Handle Type
None
Type
Wall
Material of Construction
Brass & Plastic
Connection Type
Threaded Pipe
Features
Features Fixed and Hand Shower Heads Equipped With Anystream Technology for Infinite Spray Possibilities, Easy to Use Diverter Allows Effortless Interchangeability Between Fixtures, Self Cleaning Nozzles
For Use With
Speakman Neo S-3010 Shower Head, Speakman VS-126 Shower Bracket, Speakman VS-157 Hand Shower Hose, Speakman Neo VS-3010 Hand Shower Head
Showerhead Type
Wall Mounted
Number of Handles
0
Massage Feature
Yes
Type of Shower Arm
Fixed
Shower Head Function
Multifunction
Diverter Included
Yes
Handles Included
No
Diverter Location
Shower Arm
Valve Included
No
Assembly Required
No
Number of Jets
10
Activation Type
Rotate Handle
Scald Guard Included
No
Theme
Modern
CEC Certified
No
Number of Showerheads
2
Temperature Limit Control
No
Spout Reach (In.)
0.0
Installation Type
Wall Mounted
Warranty
Limited Lifetime
Drain Included
No
Integral Stops
No
Flow Type
Aerated
Self-Cleaning Nozzles
Yes
Shower Head Shape
Round
Shower Arm Included
No
Collection
Neo
Number of Spray Patterns
3
Escutcheon Included
No
Rough-in Valve Template Included
No
Hose Included
Yes
Vandal Resistant
No
Pause Control
No

Description

Wall Mounted Combination Shower System, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.