Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Wall Mntd Eyewash Swing Down SE-575-SD-ADA

Wall Mntd Eyewash Swing Down (Discontinued)

  • Mfr # SE-575-SD-ADA
  • Zoro # G1377656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-575-SD-ADA
Zoro #
G1377656
UPC #
-
Country of Origin
United States

Dimensions

Length
3.625
Height
28.0
Width
15.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2" NPT Female
Max Deck Thickness (In.)
0.0

Details

Item
Eye/Face Wash Station
For Use With
RPG05-0686, Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1883 1/2 In. Ball Valve Repair Group for SE-6000 series, Speakman Repair Part RPG20-1996 1/2 In. Polished Chrome Ball Valve Assembly for SE-572, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0421 Spray Head Assembly for SE-573
Color
Chrome
Finish
Stainless Steel
Weight
14.5
Theme
Industrial
Temperature Limit Control
No
Installation Type
Wall Mounted
Vandal Resistant
No
Drain Included
No
Flow Rate (GPM)
3.9 GPM @ 30 PSI
Rough-in Valve Template Included
No
Valve Included
Yes
Self-Cleaning Nozzles
Yes
Pause Control
No
Valve Type
1/4 turn ceramic
Assembly Required
No
Shower Arm Included
No
Scald Guard Included
No
Number of Spray Patterns
0
Connection Type
Threaded Pipe
Massage Feature
No
Certifications
ANSI Z358.1 IAPMO Certified
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Collection
Laboratory Products
Activation Type
Swing
Number of Showerheads
0
Integral Stops
No
Escutcheon Included
No
Faucet Handle Style
Paddle
Handles Included
Yes
Number of Handles
1
Warranty
3 Year Limited
Number of Holes
0
Flow Type
Aerated
Hose Included
No
Diverter Included
No
Number of Jets
0
Handle Placement
Front
Spout Reach (In.)
0.0

Description

Speakman Laboratory products are designed to accommodate the needs of laboratories by offering a number of configurations ensuring the perfect fit for virtually any application by minimizing the space needed for emergency equipment while offering maximum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.