Zoro Homepage

Wall Mounted Exposed Shower, Manual, 2, Wall, Polished Chrome

  • Mfr # SC-1210-AF

  • Zoro # G4578156


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Includes
Showerhead
Features
Cross Handles, 1/4 Turn Ceramic Cartridges
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1210-AF
Zoro #
G4578156
UPC #
671252004872
Country of Origin
Taiwan, Province of China

Dimensions

Height
24.0
Width
6.0
Depth
7"
Face Dia.
2-3/4"
Depth (In.)
7
Face Dia. (In.)
2-3/4
Diverter Tub Spout Length
0
Width (In.)
6
Height (In.)
24
Hose Length (In.)
0.0
Manufacturers Warranty Length
5 yr
Length
7.0
Fixed Showerhead Width
2 3/4 in
Connection Size
1/2" NPT male
Fixed Showerhead Thickness
3 1/2 in
Handle Length
3 in
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
2.75
Spout Height (In.)
0.0
Hose Length
0

Details

Includes
Showerhead
Item
Exposed Shower
Features
Cross Handles, 1/4 Turn Ceramic Cartridges
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPTM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Faucet Operation
Manual
Primary Material
Metal, Plastic
Connection Type
Threaded Pipe
Handle Type
None
Valve Design
Pressure Balance
Replacement Cartridge
Ceramic
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Material of Construction
Brass
Max. Flow
2.2 gpm
Green Certification or Other Recognition
WaterSense Approved
Ligature Resistant
No
Flow Rate (GPM)
2.0 GPM
Handle Finish
Polished Chrome
Type
Wall Mounted
Connection (In.)
1/2
Color/Finish
Polished Chrome
Valve Type
Ceramic
Color
Chrome
For Use With
Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Short Red Perfect Valve RPG05-0532, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head
Weight
12.3
Material
Brass
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
2 gpm
Shower Valve Type
Reversible
Includes Trim Plate
Trim Plate Not Included
Trim Finish
Chrome
Includes Handle
Handle Included
Includes Cartridge
Cartridge Included
Vandal Resistant Features
Vandal Resistant
CEC Compliant
Non CEC Compliant
Showerhead Function
Single
Faucet Body Material
Brass
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Material
Plastic
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Showerhead Shape
Bulb
Includes Stem
Stem Not Included
Includes Valve
Valve Included
Includes Drain Stopper
Drain Stopper Not Included
ADA Compliance
Yes
Series
Commander
Face Shape
Circle
Showerhead Spray Pattern
Jet
Includes Check Stop
Check Stop Not Included
Number of Handles
2
Hose Included
No
Number of Jets
50
Theme
Commercial
Faucet Handle Style
Cross
Temperature Limit Control
No
Valve Included
Yes
CEC Certified
No
Rough-in Valve Template Included
Yes
Activation Type
Rotate Handle
Vandal Resistant
No
Scald Guard Included
No
Installation Type
Wall Mounted
Drain Included
No
Escutcheon Included
No
Diverter Included
No
Faucet Center Measurement
6
Shower Head Shape
Round
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
Yes
Number of Spray Patterns
1
Massage Feature
No
Handle Placement
Side
Assembly Required
No
Shower Arm Included
No
Integral Stops
No
Flow Type
Aerated
Warranty
5 Year Limited
Collection
Commander
Shower Head Function
Single Function
Number of Showerheads
1
Handles Included
Yes
Pause Control
No
Replacement Cartridge Mfr. Model Number
Ceramic
Vandal-Resistant Features
Vandal-Resistant
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Cross, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Handle Length 3 in, Number of Handles 2, Speakman, Commander Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Reversible

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.