Zoro Homepage

Wall Mounted Exposed Shower, Manual, 2, Wall, Rough Chrome Plated

  • Mfr # S-1496-AF

  • Zoro # G4622511


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Includes
Showerhead
Features
Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1496-AF
Zoro #
G4622511
UPC #
671252000645
Country of Origin
China

Dimensions

Height
24.25
Width
7.5
Depth
7-1/8"
Face Dia.
2-3/4"
Height (In.)
25-15/64
Width (In.)
3-21/64
Depth (In.)
7-3/4
Face Dia. (In.)
2-3/4
Hose Length (In.)
0.0
Manufacturers Warranty Length
5 yr
Diverter Tub Spout Length
0
Connection Size
1/2 NPT female
Handle Length
4 in
Fixed Showerhead Width
2 3/4 in
Trim Plate Height
4 in
Trim Plate Width
4 in
Trim Plate Depth
6 in
Fixed Showerhead Thickness
3 1/2 in
Length
7.0
Shower Head Face Diameter
2.76
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length
0

Details

Includes
Showerhead
Item
Exposed Shower
Features
Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Rough Chrome Plated
Shower Head Type
Wall Mounted
Connection
1/2"-14 NPTF
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, WaterSense Certified
Faucet Operation
Manual
Material of Construction
Brass
Handle Finish
Polished Chrome
Handle Type
None
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.0 GPM
Primary Material
Metal
Ligature Resistant
No
Type
Wall Mounted
Max. Flow
2.5 GPM
Connection (In.)
1/2
Valve Design
Pressure Balance
Replacement Cartridge
Ceramic
Color/Finish
Polished Chrome
Valve Type
Ceramic
Showerhead Type
Wall Mounted
Showerhead Function
Single
Includes Handle
Handle Included
Includes Valve
Valve Included
Trim Plate Shape
Circle
Faucet Body Material
Brass
Includes Hot Temperature Limit
Hot Temperature Limit Included
Vandal Resistant Features
Vandal Resistant
ADA Compliance
Yes
Includes Trim Plate
Trim Plate Included
Showerhead Material
Plastic
Includes Cartridge
Cartridge Included
Includes Fixed Showerhead
Fixed Showerhead Included
Trim Finish
Chrome
Includes Handheld Showerhead
Handheld Showerhead Not Included
Shower Valve Type
Antiscald Pressure Balancing
Showerhead Spray Pattern
Jet
Includes Stem
Stem Not Included
Series
Sentinel Mark II
Includes Check Stop
Check Stop Not Included
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
Drain Stopper Not Included
Fixed Showerhead Flow Rate
2 gpm
Face Shape
Circle
Showerhead Shape
Bulb
Material
Brass
Color
Chrome
Number of Handles
1
Massage Feature
No
Shower Head Shape
Round
Installation Type
Wall Mounted
Collection
Sentinel Mark II
Activation Type
Rotate Handle
Number of Jets
50
Theme
Commercial
Scald Guard Included
Yes
Warranty
5 Year Limited
Drain Included
No
Handle Placement
Center of Valve
Diverter Included
No
Shower Arm Included
No
Shower Head Function
Single Function
Faucet Handle Style
Lever
Handles Included
Yes
CEC Certified
No
Temperature Limit Control
Yes
Spout Reach (In.)
0.0
Number of Spray Patterns
1
Assembly Required
No
Rough-in Valve Template Included
Yes
Flow Type
Aerated
Vandal Resistant
Yes
Hose Included
No
Escutcheon Included
No
Valve Included
Yes
Pause Control
No
Self-Cleaning Nozzles
Yes
Weight
4.02
Integral Stops
No
For Use With
Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0846 Mark II shower cartridge
Number of Showerheads
1
Replacement Cartridge Mfr. Model Number
Ceramic
Product Type
Shower Faucets
Vandal-Resistant Features
Vandal-Resistant
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Handle Length 4 in, Number of Handles 1, Speakman, Sentinel Mark II Series, Shower Connection Type 1/2 in Female NPTF

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.