Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-575-DP
Zoro #
G6747587
UPC #
671252051722
Country of Origin
Multiple
Dimensions
Height
18"
Width
6-3/8"
Head Dia.
1-1/2"
Fitting Size
1/2" NPT Female
Depth
31-1/8"
Details
Item
Eyewash Station
Color
Chrome, Stainless Steel
Eye Wash and Shower Mounting
Wall
Includes
Cabinet, Drain Pan, Flip Top Dust Caps with Interval Flow Controls, Universal Emergency Sign
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI Z358.1
ADA Compliance
No
Eyewash Covering
No
Number of Heads
2
Fitting Material
Chrome Plated Brass
Pipe Material
Brass
Valve Material
Chrome Plated Brass
ANSI Compliant
Yes
Description
Eye/Face Wash, Eye Wash and Shower Mounting Wall, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Swing, Eye Wash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Chrome, Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.