Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Station, Wall Mount, Wall Mounted, 11.25 H., 14.87 W

  • Mfr # SE-580

  • Zoro # G3995153


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Height
11.25
Width
14.87
Color
Yellow
Installation Type
Wall Mounted
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-580
Zoro #
G3995153
UPC #
671252000508
Country of Origin
China

Dimensions

Height
11.25
Width
14.87
Head Dia.
1.5 in
Depth
14 7/12 in
Fitting Size
1/2 in NPT Female
Length
14.43
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Connection Size
1/2" NPT Female
Spray Head Diameter
1 1/2 in
Bowl Diameter
12 in
Inlet Pipe Size
1/2 in
Outlet Pipe Size
1 1/4 in
Mount Hole Diameter
3/8 in

Details

Item
Eyewash Station
Color
Yellow
Installation Type
Wall Mounted
Eye Wash and Shower Mounting
Wall
Includes
Flip Top Dust Cover
Activation
Push Plate
Eyewash Bowl Material
ABS Plastic
Spray Head Material
Plastic
Standards
ANSI/ISEA Z385.1, OSHA
ADA Compliance
No
Number of Heads
2
Pipe Material
Chrome-Plated Brass
Eyewash Covering
No
ANSI Compliant
Yes
Fitting Material
Chrome Plated Brass
Valve Material
Chrome-Plated Brass
Covers
Flip-Top Dust
For Use With
Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-0715 Non-aerated bullhorn assembly, Speakman Repair Part RPG05-0943 Replacement Washer Group for SE-490, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG21-0082-PC-P In line strainer for SE-400, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Material
ABS Plastic
Features
Automatic Flow Controls
Mounting Style
Fully Recessed
Weight
8.5
Finish
DuraJade Powder Coat
Massage Feature
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Flow Type
Aerated
Valve Type
Ball Valve
Rough-in Valve Template Included
No
Number of Spray Patterns
0
Shower Arm Included
No
Number of Jets
0
Integral Stops
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Warranty
3 Year Limited
Faucet Handle Style
Paddle
Number of Handles
1
Vandal Resistant
No
Valve Included
Yes
Pause Control
No
Scald Guard Included
No
Handle Placement
Side
Handles Included
Yes
Theme
Industrial
Assembly Required
No
Drain Included
No
Connection Type
Threaded Pipe
Certifications
ANSI Z358.1 IAPMO Certified
Escutcheon Included
No
Spout Reach (In.)
0.0
Collection
Traditional Series
Hose Included
No
Diverter Included
No
Number of Holes
0
Outlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Maximum Flow Rate
3.2 gpm
Assembly
Assembled
Bowl Style
Covered
Handle Material
Stainless Steel
Outlet Pipe Thread Type
NPT
Spray Head Style
Covered
Hazardous Location Rating
Not Rated
Inlet Pipe Gender
Female
Environment
General Purpose
Mount Type
Wall
Coverage
Eyes and Face
ANSI Compliance
Primary
Faucet Style
Single Handle
Minimum Flow Rate
3.18 gpm
Series
Traditional
Includes Foot Pedal
No
Barrier Free
No
Includes Drench Hose
No

Description

Plumbed Eyewash Station, Activation Push Plate, Barrier Free No, Bowl Style Covered, Color Yellow, Coverage Eyes and Face, Depth 14 7/12 in, Height 11 1/2 in, Width 15 1/4 in, Electrical Connection Type Not Applicable, Environment General Purpose, Eyewash Bowl Material ABS Plastic, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Hazardous Location Rating Not Rated, Includes Flip Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.