Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Shower and Tub Combination, Polished Chrome, Wall SM-1030-P

Wall Mounted, Shower and Tub Combination, Polished Chrome, Wall (Discontinued)

  • Mfr # SM-1030-P
  • Zoro # G4307746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1030-P
Zoro #
G4307746
UPC #
671252092053
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
5-1/2"
Diverter Tub Spout Length
5-3/4"
Face Dia. (In.)
4-3/4
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Trim Plate Width
7 in
Fixed Showerhead Width
5 1/2 in
Fixed Showerhead Thickness
3 1/4 in
Trim Plate Depth
3 1/2 in
Handle Length
3 in
Trim Plate Height
7 in
Connection Size
1/2 In. NPTF; NPTM
Length
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.5
Spout Length (In.)
5.75
Spout Height (In.)
2.66
Hose Length
0

Details

Includes
45 Degrees Beveled Edge
Item
Shower and Tub Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Includes Metal Constructed Diverter Tub Spout and Coordinated Shower Arm and Flange
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed
Connection
1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Max. Flow
2.5 GPM
Material of Construction
Brass, Plastic, Zinc
Connection (In.)
1/2 Sweat
Ligature Resistant
No
Flow Rate (GPM)
2.5 GPM
Handle Type
None
Handle Finish
Polished Chrome
Valve Design
Circular
Color/Finish
Polished Chrome
Type
Wall Mounted
Primary Material
Metal, Plastic
Valve Type
Pressure Balance
Connection Type
Threaded Pipe
Showerhead Type
Wall Mounted
Includes Hot Temperature Limit
Yes
Includes Tub Spout
Yes
Spout Reach
5 3/4 in
Face Shape
Circle
Shower Valve Type
Pressure Balancing
Spout Flow Rate
2.5 gpm
ADA Compliance
Yes
Includes Valve
Yes
Series
Neo
Includes Trim Plate
Yes
Includes Handle
Yes
CEC Compliant
Non CEC Compliant
Includes Cartridge
No
Trim Plate Shape
Circle
Includes Stem
No
Trim Finish
Polished Chrome
Showerhead Function
Multi
Includes Fixed Showerhead
Yes
Includes Handheld Showerhead
No
Tub Spout Type
Non Diverter Spout
Includes Check Stop
No
Tub Spout Material
Zinc
Fixed Showerhead Flow Rate
2.5 gpm
Includes Drain Stopper
No
Tub Spout Connection Type
Slip Fit
Showerhead Spray Pattern
Combo
Showerhead Shape
Cylinder
Showerhead Material
Brass, Plastic
Material
Brass, Plastic, Zinc
Color
Chrome
Number of Handles
3
Faucet Operation
Manual
Escutcheon Included
Yes
Vandal Resistant
No
Massage Feature
Yes
Spout Reach (In.)
0.0
Hose Included
No
Shower Arm Included
Yes
Number of Spray Patterns
3
Collection
Neo
Rough-in Valve Template Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Valve Included
Yes
Handle Placement
Front and Side
Flow Type
Aerated
Type of Shower Arm
Fixed
Installation Type
Wall Mounted
Faucet Handle Style
Lever and Knob
For Use With
Speakman Neo S-2540 Shower Arm and Flange, Speakman Neo S-3010 Shower Head, Speakman Neo SM-1000-P Shower Valve and Trim
Weight
7.62
Number of Jets
5
Shower Head Shape
Round
Shower Head Function
Multifunction
Assembly Required
No
Diverter Included
No
Theme
Modern
Temperature Limit Control
Yes
Integral Stops
Yes
Handles Included
Yes
Pause Control
No
CEC Certified
No
Drain Included
No
Warranty
Limited Lifetime
Scald Guard Included
Yes
Activation Type
Rotate Handle
Number of Showerheads
1

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Handle Length 3 in, Number of Handles 1, Speakman, Neo Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Multi, Showerhead Material Brass, Plastic, Showerhead Shape Cylinder, Showerhead Spray Pattern Combo

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.