Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Shower and Tub Combination, Polished Chrome, Wall SM-1430-P

Wall Mounted, Shower and Tub Combination, Polished Chrome, Wall (Discontinued)

  • Mfr # SM-1430-P
  • Zoro # G4307737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1430-P
Zoro #
G4307737
UPC #
671252092114
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
5-1/2"
Diverter Tub Spout Length
5-3/4"
Face Dia. (In.)
4-3/4
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Handle Length
3 in
Trim Plate Height
7 in
Fixed Showerhead Thickness
3 1/4 in
Trim Plate Width
7 in
Fixed Showerhead Width
5 1/2 in
Trim Plate Depth
3 1/2 in
Connection Size
1/2 in. NPTF
Length
0.0
Spout Height (In.)
0.0
Spout Length (In.)
5.75
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.5
Hose Length
0

Details

Includes
Metal Constructed Tub Spout and Coordinated Shower Arm and Flange
Item
Shower and Tub Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass, Plastic, Zinc
Ligature Resistant
No
Primary Material
Metal, Plastic
Handle Finish
Polished Chrome
Connection (In.)
1/2 Sweat
Max. Flow
2.5 GPM
Type
Wall Mounted
Handle Type
None
Valve Design
Circular
Flow Rate (GPM)
2.5 GPM
Color/Finish
Polished Chrome
Valve Type
Pressure Balance
Connection Type
NPT and Sweat/Solder
Showerhead Type
Wall Mounted
Series
Neo
Includes Fixed Showerhead
Yes
Spout Flow Rate
2.5 gpm
Showerhead Material
Brass, Plastic
Trim Plate Shape
Circle
Showerhead Function
Multi
Showerhead Shape
Cylinder
Tub Spout Material
Zinc
Includes Valve
Yes
Showerhead Spray Pattern
Combo
Includes Drain Stopper
No
Tub Spout Connection Type
Slip Fit
Includes Check Stop
No
Includes Cartridge
No
Shower Valve Type
Pressure Balancing
Fixed Showerhead Flow Rate
2.5 gpm
Includes Stem
No
Spout Reach
5 3/4 in
Includes Handle
Yes
Tub Spout Type
Pull Up Diverter Spout
Face Shape
Circle
Includes Hot Temperature Limit
Yes
Trim Finish
Polished Chrome
Includes Tub Spout
Yes
ADA Compliance
Yes
Includes Trim Plate
Yes
CEC Compliant
Non CEC Compliant
Includes Handheld Showerhead
No
Material
Brass, Plastic, Zinc
Color
Chrome
Number of Handles
3
Massage Feature
Yes
Shower Head Shape
Round
Shower Arm Included
Yes
Vandal Resistant
No
Valve Included
Yes
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Handle Placement
Front and Side
Theme
Modern
Weight
7.0
Diverter Location
Shower Valve
CEC Certified
No
Number of Spray Patterns
3
Type of Shower Arm
Fixed
Collection
Neo
Escutcheon Included
Yes
Drain Included
No
Spout Reach (In.)
0.0
Scald Guard Included
Yes
Assembly Required
Yes
Hose Included
No
Pause Control
No
Installation Type
Wall Mounted
Number of Showerheads
1
For Use With
Speakman Neo S-1557 Non Diverter Tub Spout, Speakman Neo S-2540 Shower Arm and Flange, Speakman Neo S-3010 Shower Head, Speakman Neo SM-1400-P Shower Valve and Trim
Flow Type
Aerated
Temperature Limit Control
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
Yes
Faucet Handle Style
Lever
Number of Jets
5
Self-Cleaning Nozzles
Yes
Shower Head Function
Multifunction
Handles Included
Yes
Rough-in Valve Template Included
Yes
Integral Stops
Yes

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Handle Length 3 in, Number of Handles 1, Speakman, Neo Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Multi, Showerhead Material Brass, Plastic, Showerhead Shape Cylinder, Showerhead Spray Pattern Combo

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.