Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Shower Head, Oil-Rubbed Bronze S-2251-ORB

Wall Mounted, Shower Head, Oil-Rubbed Bronze (Discontinued)

  • Mfr # S-2251-ORB
  • Zoro # G3714089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2251-ORB
Zoro #
G3714089
UPC #
671252048777
Country of Origin
United States

Dimensions

Height
5.13
Width
3.63
Hose Length (In.)
0.0
Connection Size
1/2 IN.-14
Length
4.75
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
3.63
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Number of Holes
0
ADA Compliant
No
Finish
Oil-Rubbed Bronze
Shower Head Type
Wall Mounted
Flow Rate (GPM)
2.5 GPM
Type
Wall Mounted
Color/Finish
Polished Chrome
Handle Type
Lever
Handle Finish
Polished Chrome
Connection Type
NPT
Material of Construction
Brass
Number of Handles
1
Color
Bronze
Showerhead Type
Wall Mounted
Escutcheon Included
No
Scald Guard Included
No
Shower Head Shape
Round
Number of Spray Patterns
3
Massage Feature
No
Flow Type
Spray
Theme
Traditional
Rough-in Valve Template Included
No
Drain Included
No
Temperature Limit Control
No
Spout Reach (In.)
0.0
Installation Type
Shower Arm
Number of Jets
8
Diverter Included
No
CEC Certified
No
Self-Cleaning Nozzles
Yes
Weight
2.38
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Vandal Resistant
No
Faucet Handle Style
Lever
Integral Stops
No
Handle Placement
Side
Handles Included
Yes
Collection
Icon
Assembly Required
No
Valve Included
No
Hose Included
No
Pause Control
No
Shower Arm Included
No
Number of Showerheads
1
Warranty
Limited Lifetime

Description

Shower Head, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.