Zoro Homepage

Wall Post, Speakman, Brass

  • Mfr # VS-121

  • Zoro # G4856901


product price: $67.59
/ea

Key Features

Tub and Shower Category
Showerhead Mounts
For Use With
Universal Fit
Finish
Polished Chrome
Material
Brass
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-121
Zoro #
G4856901
UPC #
671252048531
Country of Origin
China

Dimensions

Size
1 5/8 in
Length
1-5/8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Overall Width
2 1/2 in
Overall Length
2 in
Overall Height
2 1/2 in
Overall Diameter
2 in

Details

Tub and Shower Category
Showerhead Mounts
Item
Wall Post
For Use With
Universal Fit
Finish
Polished Chrome
Material
Brass
Includes
Mounting Hardware
Material of Construction
Metal
Number of Holes
0
Ligature Resistant
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
Connection Type
NPSF, NPSM
Includes Valve
Valve Not Included
Includes Check Stop
Check Stop Not Included
Features
Swivel Connector, Wall-Mounted Post
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Includes Cartridge
Cartridge Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
Handle Not Included
Product Type
Wall Post
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Versatile Collection
Compatible Product Type
Universal

Description

Wall Post, Non CEC Compliant, Connection Size 1/2 in, NPSF, NPSM, Finish Chrome, For Use With Universal Fit, For Use with Series Versatile Collection, Brass, Speakman, Shower Connection Type 1/2 in FNPT, 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.