Zoro Homepage
This item is Discontinued.
Speakman Wall Shower and Tub Combination, Manual, 3, Wall, Brushed Nickel SM-1050-P-BN

Wall Shower and Tub Combination, Manual, 3, Wall, Brushed Nickel (Discontinued)

  • Mfr # SM-1050-P-BN
  • Zoro # G1121550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1050-P-BN
Zoro #
G1121550
UPC #
671252093852
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
4"
Diverter Tub Spout Length
5-3/4"
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTM
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.66
Shower Head Face Diameter
4.0
Spout Length (In.)
5.75

Details

Includes
Slide Bar, Tub Spout, 60" Metal Hose and Shower Elbow
Item
Shower and Tub Combination
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Primary Material
Metal
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
2.5 GPM
Handle Type
None
Ligature Resistant
No
Type
Wall
Connection Type
NPT
Valve Type
Pressure Balance
For Use With
Speakman Neo S-1558-BN Diverter Tub Spout, Speakman Neo SA-1002-BN Slide Bar, Speakman Neo SM-1000-P-BN Shower Valve and Trim, Speakman Neo VS-155-BN Shower Elbow, Speakman VS-156-BN Pause & Trickle Adapter, Speakman Neo VS-3010-BN Hand Shower Head
Weight
8.54
Material
Brass, Plastic, Zinc
Color
Nickel
Showerhead Type
Wall Mounted
Number of Handles
3
Rough-in Valve Template Included
Yes
Handle Placement
Front and Side
Self-Cleaning Nozzles
Yes
Installation Type
Wall Mounted
Type of Shower Arm
Fixed
Diverter Location
Tub Spout
Flow Type
Aerated
Handles Included
Yes
Theme
Modern
Vandal Resistant
No
Spout Reach (In.)
0.0
Diverter Included
Yes
Activation Type
Rotate Handle
Number of Jets
5
Assembly Required
No
Shower Arm Included
Yes
Valve Included
Yes
Number of Showerheads
1
Massage Feature
Yes
Drain Included
No
Shower Head Shape
Round
CEC Certified
No
Integral Stops
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Handle Style
Lever and Knob
Number of Spray Patterns
3
Warranty
Limited Lifetime
Pause Control
Yes
Temperature Limit Control
Yes
Escutcheon Included
Yes
Shower Head Function
Multifunction
Collection
Neo
Hose Included
Yes
Scald Guard Included
Yes

Description

ADA Hand Shower And Tub Package, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.