Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Shower and Tub Combination, Manual, 3, Wall, Brushed Nickel

  • Mfr # SM-7090-ADA-PBN

  • Zoro # G1121316


product price: $972.39
/ea
Free Shipping & Returns

Key Features

Includes
Tub Spout, 60" Metal Hose, Shower Arm, Flange
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7090-ADA-PBN
Zoro #
G1121316
UPC #
671252094187
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
3-3/4"
Diverter Tub Spout Length
5-3/4"
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Spout Height (In.)
2.75
Spout Length (In.)
6.09
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.78

Details

Includes
Tub Spout, 60" Metal Hose, Shower Arm, Flange
Item
Shower and Tub Combination
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Ligature Resistant
No
Type
Wall
Material of Construction
Brass, Plastic, Zinc
Handle Type
None
Primary Material
Metal
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balance
Connection Type
Threaded Pipe
Material
Brass, Plastic, Zinc
Weight
8.47
For Use With
Speakman Chelsea S-1562-BN Diverter Tub Spout, Speakman S-2500-BN Shower Arm and Flange, Speakman Caspian SM-7000-P-BN Shower Valve and Trim, Speakman VS-153-ADA-BN ADA Slide Bar, Speakman VS-156-BN Pause & Trickle Adapter, Speakman Caspian VS-3014-BN Hand Shower Head
Color
Nickel
Number of Handles
1
Showerhead Type
Wall Mounted
Rough-in Valve Template Included
Yes
Diverter Included
Yes
Self-Cleaning Nozzles
Yes
Warranty
Limited Lifetime
Scald Guard Included
Yes
Theme
Transitional
CEC Certified
No
Type of Shower Arm
Fixed
Pause Control
Yes
Handle Placement
Center of Valve
Collection
Caspian
Spout Reach (In.)
0.0
Shower Head Function
Multifunction
Drain Included
No
Integral Stops
Yes
Number of Showerheads
1
Installation Type
Wall Mounted
Vandal Resistant
No
Activation Type
Rotate Handle
Shower Arm Included
Yes
Number of Spray Patterns
3
Flow Type
Aerated
Assembly Required
No
Handles Included
Yes
Shower Head Shape
Round
Temperature Limit Control
Yes
Faucet Handle Style
Lever
Valve Included
Yes
Diverter Location
Tub Spout
Hose Included
Yes
Massage Feature
Yes
Escutcheon Included
No
Number of Jets
5

Description

Hand Shower System with ADA Slide Bar, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.