Zoro Homepage
This item is Discontinued.
Speakman Wall Shower and Tub Combination, Manual, 3, Wall, Polished Chrome SM-1090-ADA-P

Wall Shower and Tub Combination, Manual, 3, Wall, Polished Chrome (Discontinued)

  • Mfr # SM-1090-ADA-P
  • Zoro # G1123127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1090-ADA-P
Zoro #
G1123127
UPC #
671252094132
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
4"
Diverter Tub Spout Length
5-3/4"
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Shower Head Face Diameter
4.0
Spout Height (In.)
2.66
Max Deck Thickness (In.)
0.0
Spout Length (In.)
5.75

Details

Includes
Tub Spout, 60" Metal Hose, Shower Arm and Flange
Item
Shower and Tub Combination
Features
Includes Anystream Hand Shower Equipped with Anystream Technology to Deliver Versatile Sprays, Pressure Balance Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Grab Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Primary Material
Metal
Handle Type
None
Material of Construction
Brass, Plastic, Zinc
Type
Wall
Ligature Resistant
No
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balance
Connection Type
Threaded Pipe
For Use With
Speakman Neo S-1558 Diverter Tub Spout, Speakman Neo S-2540 Shower Arm and Flange, Speakman Neo SM-1000-P Shower Valve and Trim, Speakman VS-156 Pause & Trickle Adapter, Speakman Neo VS-3010 Hand Shower Head
Material
Brass, Plastic, Zinc
Color
Chrome
Weight
9.48
Showerhead Type
Wall Mounted
Number of Handles
3
Number of Jets
5
Integral Stops
Yes
Scald Guard Included
Yes
Rough-in Valve Template Included
Yes
Flow Type
Aerated
Massage Feature
Yes
Faucet Handle Style
Lever and Knob
Valve Included
Yes
Vandal Resistant
No
Shower Head Shape
Round
CEC Certified
No
Number of Spray Patterns
3
Diverter Included
Yes
Assembly Required
No
Handle Placement
Front and Side
Shower Head Function
Multifunction
Drain Included
No
Temperature Limit Control
Yes
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Hose Included
Yes
Handles Included
Yes
Spout Reach (In.)
0.0
Collection
Neo
Escutcheon Included
Yes
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Diverter Location
Tub Spout
Type of Shower Arm
Fixed
Activation Type
Rotate Handle
Theme
Modern
Shower Arm Included
Yes
Pause Control
Yes

Description

Hand Shower and Tub Package, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.