Zoro Homepage

Wall Shower and Tub Combination, Manual, 3, Wall, Polished Chrome

  • Mfr # SM-7090-ADA-P

  • Zoro # G1121307


product price: $775.69
/ea
Free Shipping & Returns

Key Features

Includes
Tub Spout, 60" Metal Hose, Shower Arm, Flange
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7090-ADA-P
Zoro #
G1121307
UPC #
671252094170
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
3-3/4"
Diverter Tub Spout Length
5-3/4"
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Spout Height (In.)
2.75
Shower Head Face Diameter
3.78
Spout Length (In.)
6.09
Max Deck Thickness (In.)
0.0

Details

Includes
Tub Spout, 60" Metal Hose, Shower Arm, Flange
Item
Shower and Tub Combination
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
2.5 GPM
Ligature Resistant
No
Type
Wall
Primary Material
Metal
Handle Type
None
Valve Type
Pressure Balance
Connection Type
Threaded Pipe
For Use With
Speakman Chelsea S-1562 Diverter Tub Spout, Speakman S-2500 Shower Arm and Flange, Speakman Caspian SM-7000-P Shower Valve and Trim, Speakman VS-153-ADA Slide Bar, Speakman VS-156 Pause & Trickle Adapter, Speakman Caspian VS-3014 Hand Shower Head
Color
Chrome
Weight
8.47
Material
Brass, Plastic, Zinc
Showerhead Type
Wall Mounted
Number of Handles
3
Assembly Required
No
Flow Type
Aerated
Collection
Caspian
Warranty
Limited Lifetime
Theme
Transitional
Drain Included
No
CEC Certified
No
Rough-in Valve Template Included
Yes
Valve Included
Yes
Handle Placement
Front and Side
Spout Reach (In.)
0.0
Faucet Handle Style
Lever and Knob
Number of Spray Patterns
3
Shower Arm Included
Yes
Handles Included
Yes
Temperature Limit Control
Yes
Number of Jets
5
Number of Showerheads
1
Diverter Location
Tub Spout
Hose Included
Yes
Shower Head Shape
Round
Installation Type
Wall Mounted
Integral Stops
Yes
Diverter Included
Yes
Vandal Resistant
No
Massage Feature
Yes
Shower Head Function
Multifunction
Pause Control
Yes
Escutcheon Included
No
Activation Type
Rotate Handle
Scald Guard Included
Yes
Self-Cleaning Nozzles
Yes
Type of Shower Arm
Fixed

Description

Hand Shower System with ADA Slide Bar, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.