Zoro Homepage

Wall Shower and Tub Combination, Manual, 3, Wall, Polished Chrome

  • Mfr # SM-7490-ADA-P

  • Zoro # G1122707


product price: $965.56
/ea
Free Shipping & Returns

Key Features

Includes
Tub Spout, 60" Metal Hose, Shower Arm and Flange
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7490-ADA-P
Zoro #
G1122707
UPC #
671252094194
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
3-3/4"
Diverter Tub Spout Length
5-3/4"
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Spout Height (In.)
2.64
Spout Length (In.)
6.09
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.78

Details

Includes
Tub Spout, 60" Metal Hose, Shower Arm and Flange
Item
Shower and Tub Combination
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Slide Bar and Pause or Trickle adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Handle Type
None
Primary Material
Metal
Max. Flow
2.5 GPM
Material of Construction
Brass, Plastic, Zinc
Type
Wall
Flow Rate (GPM)
2.5 GPM
Ligature Resistant
No
Connection Type
Threaded Pipe
Valve Type
Pressure Balance
For Use With
Speakman Caspian CPT-7400-P Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve, Speakman Chelsea S-1561 Tub Spout, Speakman S-2500 Shower Arm and Flange, Speakman VS-153-ADA Slide Bar, Speakman VS-156 Pause & Trickle Adapter, Speakman Caspian VS-3014 Hand Shower Head
Weight
8.51
Color
Chrome
Material
Brass, Plastic, Zinc
Number of Handles
3
Showerhead Type
Wall Mounted
Pause Control
Yes
Diverter Location
Shower Valve
Massage Feature
Yes
Temperature Limit Control
Yes
Self-Cleaning Nozzles
Yes
Flow Type
Aerated
Spout Reach (In.)
0.0
Shower Head Function
Multifunction
Number of Jets
5
Integral Stops
Yes
Shower Arm Included
Yes
Theme
Transitional
Scald Guard Included
Yes
Type of Shower Arm
Fixed
Rough-in Valve Template Included
Yes
Handle Placement
Front and Side
Diverter Included
Yes
Faucet Handle Style
Lever and T-Handle
Assembly Required
No
Handles Included
Yes
CEC Certified
No
Escutcheon Included
No
Hose Included
Yes
Collection
Caspian
Activation Type
Rotate Handle
Valve Included
Yes
Warranty
Limited Lifetime
Shower Head Shape
Round
Installation Type
Wall Mounted
Number of Spray Patterns
3
Vandal Resistant
No
Drain Included
No
Number of Showerheads
1

Description

ADA Hand Shower and Tub Package, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.