Wall Shower and Tub Combination, Manual, 3, Wall, Polished Chrome (Discontinued)
- Mfr # SM-1050-P
- Zoro # G1121535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-1050-P
Zoro #
G1121535
UPC #
671252093845
Country of Origin
China
Dimensions
Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
4"
Diverter Tub Spout Length
5-3/4"
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTM
Spout Length (In.)
5.75
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.0
Spout Height (In.)
2.66
Description
ADA Hand Shower And Tub Package, Ligature Resistant No, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.