Zoro Homepage
This item is Discontinued.
Speakman Wall Shower and Tub Combination, Manual, 3, Wall, Polished Chrome SM-1450-P

Wall Shower and Tub Combination, Manual, 3, Wall, Polished Chrome (Discontinued)

  • Mfr # SM-1450-P
  • Zoro # G1122600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1450-P
Zoro #
G1122600
UPC #
671252093876
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Face Dia.
4"
Diverter Tub Spout Length
5-3/4"
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 in. NPTF
Spout Length (In.)
5.75
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.0
Spout Height (In.)
2.5

Details

Includes
Slide Bar, Metal Constructed Tub Spout, 60" Metal Hose, Shower Elbow
Item
Shower and Tub Combination
Features
Includes Anystream Hand Shower Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Features an ADA Compliant Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Primary Material
Metal
Flow Rate (GPM)
2.5 GPM
Type
Wall
Material of Construction
Brass, Plastic, Zinc
Ligature Resistant
No
Handle Type
None
Valve Type
Pressure Balance
Connection Type
NPT and Sweat/Solder
Weight
8.6
Material
Brass, Plastic, Zinc
Color
Chrome
For Use With
Speakman Neo S-1557 Non Diverter Tub Spout, Speakman Neo SM-1400-P Shower Valve and Trim, Speakman Neo VS-155 Shower Elbow, Speakman VS-156 Pause & Trickle Adapter, Speakman Neo VS-3010 Hand Shower Head
Number of Handles
3
Showerhead Type
Wall Mounted
Drain Included
No
Self-Cleaning Nozzles
Yes
Valve Included
Yes
Pause Control
Yes
Faucet Handle Style
Lever
Assembly Required
Yes
Type of Shower Arm
Fixed
Temperature Limit Control
Yes
Shower Head Function
Multifunction
Rough-in Valve Template Included
Yes
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Scald Guard Included
Yes
Escutcheon Included
Yes
Integral Stops
Yes
Shower Arm Included
Yes
Diverter Included
Yes
Hose Included
Yes
Warranty
Limited Lifetime
CEC Certified
No
Number of Showerheads
1
Theme
Modern
Diverter Location
Shower Valve
Massage Feature
Yes
Collection
Neo
Handles Included
Yes
Handle Placement
Front and Side
Shower Head Shape
Round
Flow Type
Aerated
Activation Type
Rotate Handle
Vandal Resistant
No
Installation Type
Wall Mounted
Number of Jets
5

Description

Wall Mounted Shower System, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.