Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Blue & Polished Chrome, Wall

  • Mfr # S-4000-E175

  • Zoro # G8818171


product price: $48.47
/ea

Key Features

Color
Blue
Material
Plastic
Length
5.5
Width
5.5
Height
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4000-E175
Zoro #
G8818171
UPC #
671252103209
Country of Origin
China

Dimensions

Length
5.5
Width
5.5
Height
3.125
Depth
3-1/8"
Diverter Tub Spout Length
0
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Face Dia.
5-1/2"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
5 1/2 in
Fixed Showerhead Thickness
3 1/8 in
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.5
Spout Length (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Blue
Material
Plastic
Weight
0.7
Finish
Blue & Polished Chrome
Flow Rate (GPM)
1.75 GPM
Includes
Thread Seal Tape
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection (In.)
1/2 NPTF
Features
Powerful, Single Function Spray Performance
Type
Wall
Shower Head Type
Single-Function
Material of Construction
Plastic
Connection Type
Threaded Pipe
ADA Compliant
No
Ligature Resistant
No
Green Certification or Other Recognition
WaterSense Certified
Handle Type
None
Flow Rate
1.75 gpm
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Number of Holes
0
Number of Handles
0
Faucet Operation
Manual
ADA Compliance
No
CEC Compliant
CEC Compliant
Mounting Type
Wall
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Face Color
Blue
Includes Tub Spout
Tub Spout Not Included
Face Shape
Circle
Showerhead Shape
Trumpet
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Spray Pattern
Jet
Showerhead Function
Single
Includes Handle
Handle Not Included
Showerhead Material
Brass, Plastic
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Series
Reaction S-4000
Trim Finish
Polished Chrome
Drain Included
No
Number of Spray Patterns
1
Shower Head Function
Single Function
Theme
Modern
Vandal Resistant
Yes
Shower Head Shape
Round
Type of Shower Arm
Fixed
Flow Type
Aerated
Massage Feature
No
Self-Cleaning Nozzles
No
Number of Showerheads
1
Temperature Limit Control
No
Hose Included
No
Integral Stops
No
Escutcheon Included
No
Installation Type
Shower Arm
Warranty
Limited Lifetime
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
CEC Certified
Yes
Number of Jets
35
Handles Included
No
Assembly Required
No
Rough-in Valve Template Included
No
Collection
Reaction
Scald Guard Included
No
Valve Included
No
Spout Reach (In.)
0.0
Shower Arm Included
No
Pause Control
No
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Reaction S-4000, 1/2 in Female NPTF, Showerhead Function Single, Brass, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.