Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-232007-BN
Zoro #
G3714369
UPC #
671252098925
Country of Origin
China
Dimensions
Height
11-7/16"
Width
4"
Face Dia.
3-1/2"
Diverter Tub Spout Length
0
Hose Length
61"
Details
Includes
60" Hose, Hand-Held Shower, Showerhead, Diverter Mounting Bracket, Dual Checks
Item
Shower Head
Flow Rate
2.50 gpm
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Handle Type
None
Material of Construction
Plastic
Color/Finish
Brushed Chrome
Handle Finish
Brushed Chrome
Flow Rate (GPM)
2.5
Ligature Resistant
No
Type
Wall
Primary Material
Plastic
Showerhead Type
Wall Mounted
Description
Shower Head, Ligature Resistant No, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.