Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Brushed Nickel, Wall

  • Mfr # S-2255-BN

  • Zoro # G6792983


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Brass
Length
4.2
Width
3.4
Height
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2255-BN
Zoro #
G6792983
UPC #
671252097157
Country of Origin
China

Dimensions

Length
4.2
Width
3.4
Height
4.8
Diverter Tub Spout Length
0
Depth
4.8"
Face Dia. (In.)
3-13/32
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
4 7/8 in
Fixed Showerhead Thickness
3 3/8 in
Connection Size
1/2 In.-14 NPTF
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
3.4
Hose Length
0

Details

Item
Shower Head
Color
Nickel
Material
Brass
Weight
1.68
Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM
Includes
Thread Seal Tape
Connection Type
Threaded Pipe
Material of Construction
Brass
ADA Compliant
No
Ligature Resistant
No
Max. Flow
2.5 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Type
Wall
Shower Head Type
Wall Mounted
Flow Rate
2.5 gpm
Connection (In.)
1/2 (M)NPT
Features
Solid Brass Construction, Spray Adjusting Handle, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
Face Shape
Circle
Showerhead Spray Pattern
Combo
Includes Trim Plate
Trim Plate Not Included
ADA Compliance
No
Showerhead Function
Multi
Showerhead Shape
Trumpet
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Brass
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Series
Vintage S-2255
Trim Finish
Brushed Nickel
Fixed Showerhead Flow Rate
2.5 gpm
Includes Handle
Handle Included
CEC Compliant
Non CEC Compliant
Number of Holes
0
Mounting Type
Wall
Faucet Operation
Manual
Number of Handles
1
Massage Feature
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Installation Type
Shower Arm
Flow Type
Aerated
Number of Jets
6
Faucet Handle Style
Lever
Pause Control
No
Escutcheon Included
No
Type of Shower Arm
Fixed
Assembly Required
No
Scald Guard Included
No
CEC Certified
No
Number of Showerheads
1
Shower Head Function
Multifunction
Hose Included
No
Diverter Included
No
Number of Spray Patterns
3
Temperature Limit Control
No
Handles Included
Yes
Handle Placement
Side
Collection
Vintage
Drain Included
No
Warranty
Limited Lifetime
Vandal Resistant
No
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Integral Stops
No
Valve Included
No
Activation Type
Rotate Handle
Shower Head Shape
Octagonal
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Traditional
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Nickel

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-2255, 1/2 in FNPT, Showerhead Function Multi, Brass

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.