Zoro Homepage

wall, Shower Head, Brushed Nickel, Wall

  • Mfr # S-3010-BN-E2

  • Zoro # G5065006


product price: $82.48
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
6.0
Width
5.5
Height
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3010-BN-E2
Zoro #
G5065006
UPC #
671252085499
Country of Origin
China

Dimensions

Length
6.0
Width
5.5
Height
3.125
Depth (In.)
3-39/64
Depth
3-1/8"
Diverter Tub Spout Length
0
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Face Dia.
5-1/2"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Thickness
3 1/8 in
Fixed Showerhead Width
6 in
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.5
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
0.71
Finish
Brushed Nickel
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
Ligature Resistant
No
Type
Wall
Green Certification or Other Recognition
WaterSense Certified
Connection
1/2"-14 FNPT
Material of Construction
Brass & Plastic
Flow Rate
2.0 gpm
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Shower Head Type
Wall Mounted
Handle Type
None
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection Type
Threaded Pipe
Primary Material
Plastic
Color/Finish
Brushed Nickel
Features
Spray Adjusting Anystream Technology, Clean, Modern Design, Plastic Body Construction, With Brass Ball Nut, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Number of Handles
0
Mounting Type
Wall
Number of Holes
0
Showerhead Type
Wall Mounted
Series
Neo S-3010
Showerhead Shape
Flat Circle
Face Shape
Circle
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Function
Multi
Fixed Showerhead Flow Rate
2 gpm
Trim Finish
Brushed Nickel
Showerhead Spray Pattern
Combo
Showerhead Material
Brass, Plastic
Includes Handheld Showerhead
Handheld Showerhead Not Included
Warranty
Limited Lifetime
Number of Showerheads
1
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Flow Type
Aerated
Hose Included
No
Shower Head Function
Multifunction
Number of Jets
5
Type of Shower Arm
Fixed
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
Yes
Integral Stops
No
Collection
Neo
Drain Included
No
Theme
Modern
Assembly Required
No
Pause Control
No
Shower Arm Included
No
Installation Type
Shower Arm
Massage Feature
Yes
Diverter Included
No
Temperature Limit Control
No
Power Source
Manual
Spout Reach (In.)
0.0
CEC Certified
No
Scald Guard Included
No
Valve Included
No
Handles Included
No
Escutcheon Included
No
Number of Spray Patterns
3
Shower Head Shape
Round
Activation Type
Rotate Handle
Showerhead Face Color
Nickel
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 6 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo S-3010, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.