Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Brushed Nickel, Wall

  • Mfr # S-3021-BN

  • Zoro # G6578896


product price: $82.48
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
5.5
Width
5.0
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3021-BN
Zoro #
G6578896
UPC #
671252096303
Country of Origin
China

Dimensions

Length
5.5
Width
5.0
Height
3.25
Depth
3-1/4"
Height (In.)
4
Diverter Tub Spout Length
0
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Face Dia.
5"
Fixed Showerhead Thickness
3 1/4 in
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
5 1/2 in
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.0
Hose Length
0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
0.92
Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM
Includes
Thread Seal Tape
Connection Type
NPTF
Standards
ASME A112.18.1/CSA B125.1
Flow Rate
2.5 gpm
Type
Wall
Connection
1/2"-14 FNPT
Material of Construction
Plastic
Shower Head Type
Wall Mounted
ADA Compliant
No
Handle Type
None
Ligature Resistant
No
Primary Material
Plastic
Features
Spray Adjusting Anystream Technology, Clean, Modern Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Showerhead Type
Wall Mounted
Showerhead Shape
Trumpet
Showerhead Spray Pattern
Combo
Fixed Showerhead Flow Rate
2.5 gpm
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Series
Kubos S-3021
Face Shape
Square
Includes Handle
Handle Not Included
Showerhead Function
Multi
ADA Compliance
No
Showerhead Material
Brass, Plastic
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Trim Finish
Brushed Nickel
Includes Valve
Valve Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Mounting Type
Wall
Number of Holes
0
Number of Handles
0
Shower Head Shape
Square
Collection
Kubos
Assembly Required
No
Valve Included
No
Massage Feature
Yes
Escutcheon Included
No
Drain Included
No
Integral Stops
No
Theme
Modern
Rough-in Valve Template Included
No
For Use With
SM-9010-P-BN, Speakman The Edge SM-9030-P-BN Shower System with Valve and Diverter Tub Spout, SM-9410-P-BN, SM-9430-P-BN, SM-9400-P-BN
Hose Included
No
Type of Shower Arm
Fixed
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Handles Included
No
Diverter Included
No
Power Source
Manual
Temperature Limit Control
No
Shower Arm Included
No
Shower Head Function
Multifunction
Activation Type
Rotate Handle
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Scald Guard Included
No
Vandal Resistant
No
Number of Jets
5
Pause Control
No
CEC Certified
No
Flow Type
Aerated
Installation Type
Shower Arm
Warranty
Limited Lifetime
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Nickel

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Square, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos S-3021, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.