Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Brushed Nickel, Wall

  • Mfr # S-4200-BN-E175

  • Zoro # G4577338


product price: $62.69
/ea

Key Features

Color
Nickel
Material
Plastic
Length
4.75
Width
4.75
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4200-BN-E175
Zoro #
G4577338
UPC #
671252119491
Country of Origin
China

Dimensions

Length
4.75
Width
4.75
Height
3.75
Diverter Tub Spout Length
0
Depth
3-3/8"
Face Dia. (In.)
4-3/8
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Face Dia.
4-3/8"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
4 3/4 in
Fixed Showerhead Thickness
3 3/8 in
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.37
Spout Height (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
0.6
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Includes
Thread Seal Tape
ADA Compliant
No
Connection (In.)
1/2-14 NPTF
Ligature Resistant
No
Handle Type
None
Shower Head Type
Multi Function
Type
Wall
Flow Rate
1.75 gpm
Connection Type
Threaded Pipe
Connection
1/2"-14 FNPT
Material of Construction
Plastic
Green Certification or Other Recognition
WaterSense Certified
Features
84 Individual Nozzles, 3 Distinct Spray Settings, Clean, Modern Design, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
ADA Compliance
No
CEC Compliant
CEC Compliant
Number of Handles
0
Mounting Type
Wall
Number of Holes
0
Showerhead Type
Wall Mounted
Face Shape
Circle
Includes Trim Plate
Trim Plate Not Included
Fixed Showerhead Flow Rate
1.75 gpm
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Massage
Showerhead Shape
Flat Circle
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Not Included
Showerhead Function
Multi
Showerhead Material
Plastic
Series
Echo
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Valve
Valve Not Included
Trim Finish
Brushed Nickel
CEC Certified
Yes
Number of Spray Patterns
3
Shower Head Function
Multifunction
Shower Arm Included
No
Temperature Limit Control
No
Shower Head Shape
Round
Number of Jets
84
Escutcheon Included
No
Drain Included
No
Flow Type
Aerated
Pause Control
No
Integral Stops
No
Valve Included
No
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Warranty
Limited Lifetime
Scald Guard Included
No
Rough-in Valve Template Included
No
Installation Type
Shower Arm
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Rotate Handle
Theme
Modern
Massage Feature
Yes
Collection
Echo
Handles Included
No
Vandal Resistant
No
Assembly Required
Yes
Hose Included
No
Spout Reach (In.)
0.0
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Nickel

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Echo, 1/2 in Female NPTF, Showerhead Function Multi, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.