Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Brushed Nickel, Wall

  • Mfr # S-4200-BN-E2

  • Zoro # G4577329


product price: $67.19
/ea

Key Features

Color
Nickel
Material
Plastic
Length
4.75
Width
4.75
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4200-BN-E2
Zoro #
G4577329
UPC #
671252119477
Country of Origin
China

Dimensions

Length
4.75
Width
4.75
Height
3.75
Depth (In.)
3-3/8
Width (In.)
4-3/8
Height (In.)
3-3/8
Diverter Tub Spout Length
0
Face Dia. (In.)
4-3/8
Depth
3-3/8"
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Face Dia.
4-3/8"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
4 3/4 in
Fixed Showerhead Thickness
3 3/8 in
Shower Head Face Diameter
4.37
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
0.6
Finish
Brushed Nickel
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
ADA Compliant
No
Features
84 Individual Nozzles, 3 Distinct Spray Settings, Clean, Modern Design, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Ligature Resistant
No
Type
Wall
Connection Type
Threaded Pipe
Connection
1/2"-14 FNPT
Max. Flow
2.0 gpm
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Primary Material
Plastic
Flow Rate
2.0 gpm
Handle Type
None
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Plastic
Connection (In.)
1/2-14 NPTF
Color/Finish
Gray/Brushed Nickel
Shower Head Type
Multi Function
Mounting Type
Wall
Number of Handles
0
Number of Holes
0
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Showerhead Type
Wall Mounted
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Face Shape
Circle
Compatible Mfr. Model Number
S-4200-BN-E175
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Series
Echo
Showerhead Material
Plastic
Includes Handheld Showerhead
Handheld Showerhead Not Included
Fixed Showerhead Flow Rate
2 gpm
Showerhead Function
Multi
Showerhead Shape
Flat Circle
Showerhead Spray Pattern
Massage
Trim Finish
Brushed Nickel
Includes Handle
Handle Not Included
Warranty
Limited Lifetime
Shower Head Function
Multifunction
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
No
Number of Jets
84
Pause Control
No
Installation Type
Shower Arm
Collection
Echo
Scald Guard Included
No
Valve Included
No
Vandal Resistant
No
Activation Type
Rotate Handle
Escutcheon Included
No
Shower Head Shape
Round
Self-Cleaning Nozzles
Yes
Handles Included
No
Number of Showerheads
1
Spout Reach (In.)
0.0
Temperature Limit Control
No
Flow Type
Aerated
Diverter Included
No
Rough-in Valve Template Included
No
Drain Included
No
CEC Certified
No
Theme
Modern
Number of Spray Patterns
3
Hose Included
No
Massage Feature
Yes
Integral Stops
No
Assembly Required
Yes
Compatible Manufacturer Part Number
S-4200-BN-E175
Showerhead Face Color
Nickel
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Echo, 1/2 in Female NPTF, Showerhead Function Multi, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.