Zoro Homepage

wall, Shower Head, Chrome, Wall

  • Mfr # S-3021

  • Zoro # G6571871


product price: $74.98
/ea

Key Features

Material
Plastic
Width
5"
Height
5-1/2"
Finish
Chrome
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3021
Zoro #
G6571871
UPC #
671252095818
Country of Origin
China

Dimensions

Width
5"
Height
5-1/2"
Diverter Tub Spout Length
0
Depth
3-1/4"
Manufacturers Warranty Length
1 yr
Face Dia.
5"
Connection Size
1/2 in
Fixed Showerhead Width
5 1/2 in
Fixed Showerhead Thickness
3 1/4 in
Hose Length
0

Details

Item
Shower Head
Material
Plastic
Finish
Chrome
Flow Rate (GPM)
2.5
Includes
Thread Seal Tape
Connection
1/2"-14 FNPT
Connection Type
NPTF
ADA Compliant
No
Flow Rate
2.5 gpm
Shower Head Type
Wall Mounted
Material of Construction
Plastic
Type
Wall
Standards
ASME A112.18.1/CSA B125.1
Ligature Resistant
No
Features
Spray Adjusting Anystream Technology, Clean, Modern Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
ADA Compliance
No
Showerhead Shape
Trumpet
Trim Finish
Polished Chrome
Includes Valve
Valve Not Included
Showerhead Spray Pattern
Combo
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Fixed Showerhead Flow Rate
2.5 gpm
Includes Trim Plate
Trim Plate Not Included
Showerhead Function
Multi
Series
Kubos S-3021
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Compatible Mfr. Model Number
S-3021-E175
Showerhead Material
Brass, Plastic
Face Shape
Square
Mounting Type
Wall
Compatible Manufacturer Part Number
S-3021-E175
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Square, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos S-3021, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.