Shop SPEAKMAN

wall, Shower Head, Grey & Polished Chrome, Wall

  • Mfr # S-4002-E175
  • Zoro # G8818257

product price: 
$
48.44
/ea

Key Features

Color
Grey
Material
Plastic
Length
5.5
Width
5.5
Height
3.125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-4002-E175
Zoro #
G8818257
UPC #
671252104251
Country of Origin
China

Dimensions

Length
5.5
Width
5.5
Height
3.125
Diverter Tub Spout Length
0
Depth
3-1/8"
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Face Dia.
5-1/2"
Fixed Showerhead Thickness
3 1/8 in
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
5 1/2 in
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
5.5
Spout Height (In.)
0.0
Hose Length
0
Fits Chest Size
Equipped with Tempoflo(TM) Technology

Details

Item
Shower Head
Color
Grey
Material
Plastic
Weight
0.7
Finish
Grey & Polished Chrome
Flow Rate (GPM)
1.75 GPM
Includes
Thread Seal Tape
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Ligature Resistant
No
Connection
1/2"-14 FNPT
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
1.75 gpm
Connection Type
Threaded Pipe
Connection (In.)
1/2 NPTF
Type
Wall
Shower Head Type
Single-Function
ADA Compliant
No
Handle Type
None
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Features
Powerful, Single Function Spray Performance, Equipped With TempoFlo Technology, 35 Sprays, 1 Spray Pattern, Patented High Performance Turbine Shower Engine, Corrosion Resistant Finish
Material of Construction
Plastic
Showerhead Type
Wall Mounted
Includes Handle
Handle Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Series
Reaction S-4002
Fixed Showerhead Flow Rate
1.75 gpm
Face Shape
Circle
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Jet
ADA Compliance
No
Showerhead Face Color
Gray
Showerhead Function
Single
CEC Compliant
CEC Compliant
Trim Finish
Polished Chrome
Showerhead Shape
Flat Circle
Includes Trim Plate
Trim Plate Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Not Included
Showerhead Material
Plastic
Number of Holes
0
Mounting Type
Wall
Number of Handles
0
Faucet Operation
Manual
Installation Type
Shower Arm
Rough-in Valve Template Included
No
Diverter Included
No
Handles Included
No
Drain Included
No
Temperature Limit Control
No
Hose Included
No
Shower Arm Included
No
Pause Control
No
Theme
Modern
Vandal Resistant
Yes
Self-Cleaning Nozzles
No
Escutcheon Included
No
Massage Feature
No
Integral Stops
No
Shower Head Function
Single Function
Shower Head Shape
Round
Valve Included
No
Scald Guard Included
No
Number of Spray Patterns
1
Assembly Required
No
Spout Reach (In.)
0.0
Flow Type
Aerated
Number of Showerheads
1
CEC Certified
Yes
Type of Shower Arm
Fixed
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Collection
Reaction
Number of Jets
35
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, Female NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Reaction S-4002, 1/2 in Female NPTF, Showerhead Function Single, Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.