wall, Shower Head, Grey & Polished Chrome, Wall

  • Mfr # S-4002-E2
  • Zoro # G8818266
product price: 
$
48.44
/ea

Key Features

Color
Grey
Material
Plastic
Length
5.5
Width
5.5
Height
3.125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-4002-E2
Zoro #
G8818266
UPC #
671252104268
Country of Origin
China

Dimensions

Length
5.5
Width
5.5
Height
3.125
Depth
3-1/8"
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Face Dia.
5-1/2"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
5 1/2 in
Fixed Showerhead Thickness
3 1/8 in
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
5.5
Hose Length
0
Fits Chest Size
Equipped with Tempoflo(TM) Technology

Details

Item
Shower Head
Color
Grey
Material
Plastic
Weight
0.7
Finish
Grey & Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
Connection (In.)
1/2 NPTF
Connection Type
Threaded Pipe
ADA Compliant
No
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
2.0 gpm
Type
Wall
Features
Powerful, Single Function Spray Performance, Equipped With TempoFlo Technology, 35 Sprays, 1 Spray Pattern, Patented High Performance Turbine Shower Engine, Corrosion Resistant Finish
Connection
1/2 in
Material of Construction
Plastic
Handle Type
None
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Shower Head Type
Single-Function
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Showerhead Type
Wall Mounted
ADA Compliance
No
Includes Valve
Valve Not Included
Face Shape
Circle
Trim Finish
Polished Chrome
Includes Fixed Showerhead
Fixed Showerhead Included
Fixed Showerhead Flow Rate
2 gpm
Showerhead Spray Pattern
Jet
Showerhead Material
Plastic
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Showerhead Face Color
Gray
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Series
Reaction S-4002
Showerhead Shape
Flat Circle
Compatible Mfr. Model Number
S-4002-E175
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Single
Mounting Type
Wall
Number of Holes
0
Number of Handles
0
Faucet Operation
Manual
Type of Shower Arm
Fixed
Number of Jets
35
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Shower Arm Included
No
Handles Included
No
Integral Stops
No
Diverter Included
No
CEC Certified
No
Scald Guard Included
No
Hose Included
No
Number of Showerheads
1
Collection
Reaction
Flow Type
Aerated
Escutcheon Included
No
Shower Head Function
Single Function
Assembly Required
No
Valve Included
No
Massage Feature
No
Vandal Resistant
Yes
Drain Included
No
Pause Control
No
Number of Spray Patterns
1
Temperature Limit Control
No
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Installation Type
Shower Arm
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Shape
Round
Theme
Modern
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
S-4002-E175

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, Female NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Reaction S-4002, 1/2 in Female NPTF, Showerhead Function Single, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & reviews