Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-2005-HBF

  • Zoro # G4577380


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
4.13
Width
4.38
Height
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2005-HBF
Zoro #
G4577380
UPC #
671252120138
Country of Origin
China

Dimensions

Length
4.13
Width
4.38
Height
5.9
Diverter Tub Spout Length
0
Face Dia. (In.)
4-1/8
Depth
5-9/16"
Width (In.)
4-3/8
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Face Dia.
4-1/8"
Connection Size
1/2 IN.-14
Fixed Showerhead Width
4 1/8 in
Fixed Showerhead Thickness
5 5/8 in
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.13
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
1.25
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Includes
Internal Filtering Cartridge
Connection (In.)
1/2-14 NPTF
Connection Type
NPT
Material of Construction
Plastic
Features
5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
Shower Head Type
Wall Mounted
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 177-2014
Ligature Resistant
No
Type
Wall
Green Certification or Other Recognition
WaterSense Approved
Flow Rate
2.5 gpm
Connection
1/2"-14 FNPT
Replacement Cartridge
Mfr. No. FS-1
Handle Type
None
Primary Material
Plastic
CEC Compliant
Non CEC Compliant
Number of Holes
0
Mounting Type
Wall
ADA Compliance
No
Number of Handles
1
Showerhead Type
Wall Mounted
Includes Valve
Valve Not Included
Fixed Showerhead Flow Rate
2.5 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Brass, Plastic
Showerhead Spray Pattern
Combo
Face Shape
Circle
Showerhead Function
Multi
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Included
Series
Hotel S-2005-HBF
Includes Handheld Showerhead
Handheld Showerhead Not Included
Trim Finish
Polished Chrome
Showerhead Shape
Bulb
Compatible Mfr. Model Number
S-2005-HBF-E175
Includes Trim Plate
Trim Plate Not Included
Self-Cleaning Nozzles
Yes
Escutcheon Included
No
Warranty
Limited Lifetime
Faucet Handle Style
T-Handle
Spout Reach (In.)
0.0
Temperature Limit Control
No
Shower Head Function
Multifunction
Pause Control
No
Flow Type
Spray
Valve Included
No
Scald Guard Included
No
Handle Placement
Side
Number of Showerheads
1
Integral Stops
No
Diverter Included
No
Drain Included
No
Theme
Transitional
Assembly Required
No
Shower Head Shape
Round
Number of Jets
50
Rough-in Valve Template Included
No
Installation Type
Shower Arm
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes
Vandal Resistant
No
Shower Arm Included
No
Hose Included
No
Massage Feature
Yes
Number of Spray Patterns
3
CEC Certified
No
Collection
Hotel Pure
Replacement Cartridge Mfr. Model Number
Mfr. No. FS-1
Compatible Manufacturer Part Number
S-2005-HBF-E175
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 5 5/8 in, Fixed Showerhead Width 4 1/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HBF, 1/2 in FNPT, Showerhead Function Multi, Brass, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.