Zoro Homepage

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-2253-E15

  • Zoro # G1056609


product price: $50.85
/ea

Key Features

Color
Chrome
Material
Plastic
Length
2.82
Width
2.25
Height
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2253-E15
Zoro #
G1056609
UPC #
671252049705
Country of Origin
China

Dimensions

Length
2.82
Width
2.25
Height
3.56
Depth
3-9/16"
Diverter Tub Spout Length
0
Hose Length (In.)
0.0
Face Dia.
2-1/4"
Connection Size
1/2 In.-14 NPTF
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
2.25
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.4
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
Type
Wall
Connection
1/2" NPT
Flow Rate
1.5 gpm
ADA Compliant
No
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Plastic
Primary Material
Plastic
Handle Type
None
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Ligature Resistant
No
Max. Flow
1.5 gpm
Features
Intuitive, Spray Adjusting Handle, Traditional, Compact Design, 4 Plungers, 32 Sprays, Brass Ball, Brass Ball Nut
Connection Type
Threaded Pipe
Number of Holes
0
Number of Handles
1
Faucet Operation
Manual
Mounting Type
Wall
Showerhead Type
Wall Mounted
Shower Head Function
Multifunction
Integral Stops
No
Rough-in Valve Template Included
No
Handle Placement
Side
Handles Included
Yes
Drain Included
No
Warranty
Limited Lifetime
Activation Type
Rotate Handle
Installation Type
Shower Arm
Hose Included
No
Number of Showerheads
1
Temperature Limit Control
No
Shower Arm Included
No
Valve Included
No
Number of Spray Patterns
3
Number of Jets
4
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Commercial
Spout Reach (In.)
0.0
Collection
Classic
Assembly Required
No
For Use With
Speakman Sentinel Mark II SM-3060-E15 Commercial Shower Combination
Faucet Handle Style
T-Handle
CEC Certified
Yes
Vandal Resistant
No
Massage Feature
No
Scald Guard Included
No
Diverter Included
No
Flow Type
Aerated
Type of Shower Arm
Fixed
Escutcheon Included
No
Pause Control
No
Self-Cleaning Nozzles
Yes
Shower Head Shape
Round

Description

Fixed Showerhead, Ligature Resistant No, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.