Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-2253-E175

  • Zoro # G2620843


product price: $55.79
/ea

Key Features

Color
Chrome
Material
Brass
Length
2.82
Width
2.25
Height
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2253-E175
Zoro #
G2620843
UPC #
671252049712
Country of Origin
China

Dimensions

Length
2.82
Width
2.25
Height
3.56
Face Dia. (In.)
2-1/4
Diverter Tub Spout Length
0
Depth
3-9/16"
Manufacturers Warranty Length
1 yr
Face Dia.
2-1/4"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
2 1/4 in
Fixed Showerhead Thickness
3 5/8 in
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Weight
0.4
Finish
Polished Chrome
Flow Rate (GPM)
1.75
Includes
Thread Seal Tape
Connection Type
Threaded Pipe
Primary Material
Plastic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Green Certification or Other Recognition
WaterSense Certified
Max. Flow
1.75 GPM
Handle Finish
Chrome
Connection (In.)
1/2 (F)NPT
Color/Finish
Chrome Plated
Type
Wall
Connection
1/2" NPT
Handle Type
None
Shower Head Type
Wall Mounted
Material of Construction
Plastic
Ligature Resistant
No
Features
Intuitive, Spray Adjusting Handle, Traditional, Compact Design, 4 Plungers, 32 Sprays, Brass Ball, Brass Ball Nut
Flow Rate
1.75 GPM
ADA Compliant
No
Mounting Type
Wall
CEC Compliant
CEC Compliant
ADA Compliance
No
Application
Shower Arm
Residential / Commercial
Both
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Concentrated
Includes Handle
Handle Included
Showerhead Function
Multi
Showerhead Shape
Bulb
Showerhead Material
Brass
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Trim Finish
Polished Chrome
Includes Fixed Showerhead
Fixed Showerhead Included
Fixed Showerhead Flow Rate
1.75 gpm
Face Shape
Circle
Includes Handheld Showerhead
Handheld Showerhead Not Included
Series
Classic
For Use With
Residential & Commercial
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 5/8 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Classic, 1/2 in FNPT, Showerhead Function Multi, Brass, Showerhead Shape Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.