Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-2254

  • Zoro # G6752042


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
4.2
Width
3.4
Height
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2254
Zoro #
G6752042
UPC #
671252097034
Country of Origin
China

Dimensions

Length
4.2
Width
3.4
Height
4.8
Depth
4.8"
Diverter Tub Spout Length
0
Height (In.)
4-45/64
Face Dia. (In.)
3-5/16
Depth (In.)
3-5/16
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Thickness
4 3/4 in
Fixed Showerhead Width
4 1/4 in
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.4
Spout Length (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Weight
1.52
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Includes
Thread Seal Tape
Connection Type
Threaded Pipe
Flow Rate
2.5 gpm
Connection
1/2"-14 FNPT
Type
Wall
Standards
ASME A112.18.1/CSA B125.1
Connection (In.)
1/2 (F)NPT
Shower Head Type
Wall Mounted
Ligature Resistant
No
Material of Construction
Brass
Green Certification or Other Recognition
WaterSense Approved
ADA Compliant
No
Features
Solid Brass Construction, Spray Adjusting Handle, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Showerhead Type
Wall Mounted
Showerhead Material
Brass
Includes Tub Spout
Tub Spout Not Included
Fixed Showerhead Flow Rate
2.5 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Not Included
Compatible Mfr. Model Number
S-2254-E175
Showerhead Function
Multi
Showerhead Spray Pattern
Combo
CEC Compliant
Non CEC Compliant
Trim Finish
Polished Chrome
ADA Compliance
No
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Handle
Handle Included
Showerhead Shape
Trumpet
Face Shape
Circle
Series
Retro S-2254
Includes Trim Plate
Trim Plate Not Included
Number of Holes
0
Mounting Type
Wall
Number of Handles
1
Pause Control
No
Activation Type
Rotate Handle
Shower Head Function
Multifunction
Assembly Required
No
Shower Head Shape
Round
Number of Spray Patterns
3
Handle Placement
Side
Installation Type
Shower Arm
Number of Showerheads
1
Vandal Resistant
No
Drain Included
No
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Diverter Included
No
Handles Included
Yes
Faucet Handle Style
Lever
Collection
Retro
Shower Arm Included
No
Self-Cleaning Nozzles
Yes
Spout Reach (In.)
0.0
Theme
Traditional
Massage Feature
No
Power Source
Manual
Type of Shower Arm
Fixed
Flow Type
Aerated
Temperature Limit Control
No
Scald Guard Included
No
Valve Included
No
Escutcheon Included
No
Hose Included
No
CEC Certified
No
Warranty
Limited Lifetime
Number of Jets
6
Compatible Manufacturer Part Number
S-2254-E175
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 4 3/4 in, Fixed Showerhead Width 4 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Retro S-2254, 1/2 in NPT, Showerhead Function Multi, Brass

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.