Zoro Homepage

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-2255

  • Zoro # G6788747


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
4.2
Width
3.4
Height
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2255
Zoro #
G6788747
UPC #
671252097133
Country of Origin
China

Dimensions

Length
4.2
Width
3.4
Height
4.8
Width (In.)
4-1/2
Depth
4.8"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
4 7/8 in
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Thickness
3 3/8 in
Spout Length (In.)
0.0
Shower Head Face Diameter
3.4
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Weight
1.68
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Includes
Thread Seal Tape
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1/CSA B125.1
Flow Rate
2.5 gpm
ADA Compliant
No
Ligature Resistant
No
Material of Construction
Brass
Green Certification or Other Recognition
WaterSense Approved
Type
Wall
Connection
1/2 in
Connection Type
FNPT
Features
Solid Brass Construction, Spray Adjusting Handle, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Showerhead Type
Wall Mounted
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Included
ADA Compliance
No
Series
Vintage S-2255
Trim Finish
Polished Chrome
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Function
Multi
Showerhead Material
Brass
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Shape
Trumpet
Showerhead Spray Pattern
Combo
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
S-2255-E175
Face Shape
Circle
Fixed Showerhead Flow Rate
2.5 gpm
Includes Trim Plate
Trim Plate Not Included
Mounting Type
Wall
Number of Holes
0
Number of Handles
1
Faucet Operation
Manual
Installation Type
Shower Arm
Pause Control
No
Rough-in Valve Template Included
No
Flow Type
Aerated
Scald Guard Included
No
Number of Showerheads
1
Temperature Limit Control
No
Spout Reach (In.)
0.0
Handles Included
Yes
Vandal Resistant
No
Diverter Included
No
Assembly Required
No
Self-Cleaning Nozzles
Yes
Collection
Vintage
Shower Head Shape
Octagonal
Warranty
Limited Lifetime
Escutcheon Included
No
Activation Type
Rotate Handle
Theme
Traditional
Massage Feature
No
Faucet Handle Style
Lever
Handle Placement
Side
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Shower Arm Included
No
Hose Included
No
Integral Stops
No
Number of Jets
6
CEC Certified
No
Number of Spray Patterns
3
Drain Included
No
Valve Included
No
Type of Shower Arm
Fixed
Showerhead Face Color
Chrome
Compatible Manufacturer Part Number
S-2255-E175
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-2255, 1/2 in FNPT, Showerhead Function Multi, Brass

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.