Zoro Homepage

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-2272-E2

  • Zoro # G1124000


product price: $46.19
/ea

Key Features

Color
Chrome
Material
Plastic
Length
3.53
Width
2.75
Height
3.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2272-E2
Zoro #
G1124000
UPC #
671252083778
Country of Origin
China

Dimensions

Length
3.53
Width
2.75
Height
3.53
Diverter Tub Spout Length
0
Depth
3-17/32"
Hose Length (In.)
0.0
Face Dia.
2-3/4"
Connection Size
1/2 In.-14 NPTF
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
2.75
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.31
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Shower Head Type
Single-Function
Handle Type
None
Type
Wall
Connection
1/2" FNPT
Max. Flow
2.0 gpm
Primary Material
Plastic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Material of Construction
Plastic
Flow Rate
2.0 gpm
ADA Compliant
No
Ligature Resistant
No
Connection Type
Threaded Pipe
Features
Powerful, Single Function Spray
Showerhead Type
Wall Mounted
Mounting Type
Wall
Number of Holes
0
Faucet Operation
Manual
Number of Handles
0
Installation Type
Shower Arm
Massage Feature
No
Number of Spray Patterns
1
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Escutcheon Included
No
CEC Certified
No
Theme
Commercial
Collection
Commercial Showerheads
Assembly Required
No
Warranty
Limited Lifetime
Integral Stops
No
Rough-in Valve Template Included
No
Shower Head Function
Single Function
Pause Control
No
Vandal Resistant
No
Valve Included
No
Hose Included
No
Shower Arm Included
No
Number of Showerheads
1
Scald Guard Included
No
Shower Head Shape
Round
Handles Included
No
Spout Reach (In.)
0.0
Temperature Limit Control
No
Number of Jets
50
Diverter Included
No
Type of Shower Arm
Fixed
Flow Type
Spray
For Use With
Speakman Commander SC-1210-AF Exposed Shower, Speakman Commander SC-1210-AF-LSP Exposed Shower, Speakman Commander SC-1210-LH-LSP Exposed Shower, Speakman Commander SC-1210-2-AF Exposed Shower, Speakman Commander SC-1210-LH Exposed Shower, Speakman Commander SC-1220-AF Exposed Shower with Cross Handles, Speakman SentinelPro SM-5010 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5030-LH Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5460 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5470 Thermostatic/Pressure Balance Diverter Valve Shower Combination

Description

Low Flow Shower Head, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.