Zoro Homepage

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-3021-E2

  • Zoro # G7117397


product price: $74.98
/ea

Key Features

Color
Chrome
Material
Plastic
Length
5.5
Width
5.0
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3021-E2
Zoro #
G7117397
UPC #
671252095825
Country of Origin
China

Dimensions

Length
5.5
Width
5.0
Height
3.25
Diverter Tub Spout Length
0
Depth
3-1/4"
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
5 1/2 in
Fixed Showerhead Thickness
3 1/4 in
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.0
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.92
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
Flow Rate
2.0 gpm
Connection Type
Threaded Pipe
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Shower Head Type
Wall Mounted
Green Certification or Other Recognition
WaterSense Certified
Type
Wall
Material of Construction
Plastic
ADA Compliant
No
Ligature Resistant
No
Connection
1/2"-14 FNPT
Features
Spray Adjusting Anystream Technology, Clean, Modern Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Number of Handles
0
ADA Compliance
No
Mounting Type
Wall
Number of Holes
0
CEC Compliant
Non CEC Compliant
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
2 gpm
Showerhead Material
Brass, Plastic
Face Shape
Square
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Function
Multi
Includes Valve
Valve Not Included
Series
Kubos S-3021
Includes Handle
Handle Not Included
Showerhead Spray Pattern
Combo
Compatible Mfr. Model Number
S-3021-E175
Includes Trim Plate
Trim Plate Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Shape
Trumpet
Trim Finish
Polished Chrome
Includes Tub Spout
Tub Spout Not Included
Spout Reach (In.)
0.0
Temperature Limit Control
No
Shower Arm Included
No
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Massage Feature
Yes
Collection
Kubos
Rough-in Valve Template Included
No
Escutcheon Included
No
Activation Type
Rotate Handle
Installation Type
Shower Arm
Handles Included
No
Integral Stops
No
Flow Type
Aerated
Scald Guard Included
No
Vandal Resistant
No
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Hose Included
No
Shower Head Function
Multifunction
CEC Certified
No
Pause Control
No
Theme
Modern
Assembly Required
No
Shower Head Shape
Square
Number of Spray Patterns
3
Warranty
Limited Lifetime
Power Source
Manual
Type of Shower Arm
Fixed
Number of Jets
5
Valve Included
No
Showerhead Face Color
Chrome
Compatible Manufacturer Part Number
S-3021-E175
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Square, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos S-3021, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.