Zoro Homepage

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-4200-E2

  • Zoro # G4577295


product price: $56.99
/ea

Key Features

Color
Chrome
Material
Plastic
Length
4.75
Width
4.75
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4200-E2
Zoro #
G4577295
UPC #
671252119460
Country of Origin
China

Dimensions

Length
4.75
Width
4.75
Height
3.75
Depth
3-3/8"
Diverter Tub Spout Length
0
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Face Dia.
4-3/8"
Fixed Showerhead Thickness
3 3/8 in
Connection Size
1/2-14 NPT Inlet
Fixed Showerhead Width
4 3/4 in
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.37
Max Deck Thickness (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.6
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
Features
84 Individual Nozzles, 3 Distinct Spray Settings, Clean, Modern Design, Spray Adjusting Faceplate, Corrosion Resistant Finishes
ADA Compliant
No
Type
Wall
Material of Construction
Plastic
Connection
1/2"-14 FNPT
Green Certification or Other Recognition
WaterSense Certified
Shower Head Type
Multi Function
Flow Rate
2.0 gpm
Connection Type
Threaded Pipe
Connection (In.)
1/2-14 NPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Handle Type
None
Ligature Resistant
No
Showerhead Type
Wall Mounted
Includes Valve
Valve Not Included
Fixed Showerhead Flow Rate
2 gpm
Showerhead Spray Pattern
Massage
Showerhead Function
Multi
Includes Tub Spout
Tub Spout Not Included
Face Shape
Circle
Showerhead Material
Plastic
Includes Handle
Handle Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
ADA Compliance
Yes
Compatible Mfr. Model Number
S-4200-E175
Series
Echo
Includes Fixed Showerhead
Fixed Showerhead Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Trim Finish
Polished Chrome
Showerhead Shape
Flat Circle
Number of Holes
0
Mounting Type
Wall
Number of Handles
0
Rough-in Valve Template Included
No
Activation Type
Rotate Handle
Integral Stops
No
Warranty
Limited Lifetime
Installation Type
Shower Arm
Spout Reach (In.)
0.0
Drain Included
No
Massage Feature
Yes
Pause Control
No
Diverter Included
No
Escutcheon Included
No
Collection
Echo
Valve Included
No
Shower Arm Included
No
Theme
Modern
Shower Head Shape
Round
Number of Spray Patterns
3
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Handles Included
No
Self-Cleaning Nozzles
Yes
Flow Type
Aerated
Scald Guard Included
No
Assembly Required
Yes
Temperature Limit Control
No
CEC Certified
No
Number of Jets
84
Hose Included
No
Number of Showerheads
1
Compatible Manufacturer Part Number
S-4200-E175
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Echo, 1/2 in Female NPTF, Showerhead Function Multi, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.