Wall Shower System Combination, Manual, 2, Wall, Brushed Nickel (Discontinued)
- Mfr # SM-1040-P-BN
- Zoro # G1121368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-1040-P-BN
Zoro #
G1121368
UPC #
671252093692
Country of Origin
China
Dimensions
Height
0.0
Width
0.0
Face Dia.
4"
Diverter Tub Spout Length
0
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTM
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.0
Spout Length (In.)
5.75
Spout Height (In.)
0.0
Description
ADA Hand Shower Package, Ligature Resistant No, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.