Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Wall Shower System Combination, Manual, 2, Wall, Brushed Nickel SM-1080-ADA-PBN

Wall Shower System Combination, Manual, 2, Wall, Brushed Nickel (Discontinued)

  • Mfr # SM-1080-ADA-PBN
  • Zoro # G1123118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1080-ADA-PBN
Zoro #
G1123118
UPC #
671252094026
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Face Dia.
4"
Diverter Tub Spout Length
0
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Shower Head Face Diameter
4.0
Spout Height (In.)
2.66
Spout Length (In.)
5.75
Max Deck Thickness (In.)
0.0

Details

Includes
60" Metal Hose and Coordinating Shower Arm and Flange
Item
Shower System Combination
Features
Includes Anystream Hand Shower Equipped with Anystream Technology to Deliver Versatile Sprays, Pressure Balance Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Grab Bar and Pause or Trickle Adapter
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Brass, Plastic, Zinc
Handle Type
None
Flow Rate (GPM)
2.5 GPM
Ligature Resistant
No
Type
Wall
Primary Material
Metal
Connection Type
Threaded Pipe
Valve Type
Pressure Balance
Color
Nickel
Material
Brass, Plastic, Zinc
For Use With
Speakman Neo S-2540-BN Shower Arm and Flange, Speakman Neo SM-1000-P-BN Shower Valve and Trim, Speakman VS-153-ADA-BN ADA Slide Bar, Speakman VS-156-BN Pause & Trickle Adapter, Speakman Neo VS-3010-BN Hand Shower Head
Weight
8.5
Showerhead Type
Wall Mounted
Number of Handles
1
Warranty
Limited Lifetime
Shower Head Function
Multifunction
Self-Cleaning Nozzles
Yes
Handle Placement
Center of Valve
Temperature Limit Control
Yes
Theme
Modern
Hose Included
Yes
Drain Included
No
Escutcheon Included
Yes
Massage Feature
Yes
Spout Reach (In.)
0.0
Flow Type
Aerated
Number of Jets
5
Valve Included
Yes
Pause Control
Yes
Activation Type
Rotate Handle
Collection
Neo
Diverter Included
No
Installation Type
Wall Mounted
Scald Guard Included
Yes
Number of Showerheads
1
Integral Stops
Yes
Handles Included
Yes
Vandal Resistant
No
CEC Certified
No
Type of Shower Arm
Fixed
Rough-in Valve Template Included
Yes
Assembly Required
No
Shower Head Shape
Round
Faucet Handle Style
Lever
Shower Arm Included
Yes
Number of Spray Patterns
3

Description

ADA Slide Bar and Hand Shower Package, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.