Zoro Homepage

Wall Shower Valve and Trim, 1, Polished Chrome

  • Mfr # SM-7400-P

  • Zoro # G4307791


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Includes
Rough-In Template
Features
Anti-Scald Pressure Balance Valve with Built-In Check Valves, Equipped with Adjustable Temperature Limit Stop
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7400-P
Zoro #
G4307791
UPC #
671252092206
Country of Origin
China

Dimensions

Height
3.88
Width
7.0
Depth (In.)
3-7/8
Width (In.)
7
Height (In.)
7
Face Dia. (In.)
7
Hose Length (In.)
0.0
Manufacturers Warranty Length
5 yr
Length
7.0
Connection Size
1/2 in. NPTF
Trim Plate Width
7 in
Trim Plate Depth
3 7/8 in
Handle Length
3 1/2 in
Trim Plate Height
7 in
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Rough-In Template
Item
Shower Valve and Trim
Features
Anti-Scald Pressure Balance Valve with Built-In Check Valves, Equipped with Adjustable Temperature Limit Stop
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2 in Sweat
Standards
ASME A112.18.1, ASSE 1016, CSA B125.1
Handle Type
Lever
Color/Finish
Polished Chrome
Tub and Shower Category
Shower Valves
Material of Construction
Brass, Plastic, Zinc
Connection (In.)
1/2 Sweat
Valve Design
Circular
Type
Wall
Handle Finish
Polished Chrome
For Use With
Speakman Caspian CPT-7400-P Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve
Ligature Resistant
No
Flow Rate (GPM)
2.0 GPM or Higher
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Weight
3.44
Color
Chrome
ADA Compliance
Yes
Number of Handles
1
Handle Material
Zinc
Includes Tub Spout
Tub Spout Not Included
Trim Plate Material
Plastic
Includes Check Stop
Check Stop Included
Includes Handle
Handle Included
Trim Plate Shape
Circle
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Included
Includes Valve
Valve Included
Includes Cartridge
Cartridge Included
Trim Finish
Polished Chrome
Includes Stem
Stem Not Included
Hose Included
No
Number of Showerheads
0
Handle Placement
Center of Valve
Rough-in Valve Template Included
Yes
Self-Cleaning Nozzles
No
Shower Arm Included
No
Handles Included
Yes
Collection
Caspian
Number of Spray Patterns
0
Diverter Location
Shower Valve
Faucet Handle Style
Lever
Drain Included
No
Number of Jets
0
Escutcheon Included
No
Massage Feature
No
Activation Type
Rotate Handle
Assembly Required
No
Theme
Transitional
Valve Included
Yes
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Installation Type
Wall Mounted
Temperature Limit Control
Yes
Diverter Included
Yes
Vandal Resistant
No
Warranty
Limited Lifetime
Scald Guard Included
Yes
Integral Stops
Yes
Spout Reach (In.)
0.0
Product Type
Shower Valve Trim Kit
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Caspian Collection
Compatible Product Type
Caspian Shower Faucets

Description

Shower Valve Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Caspian Shower Faucets, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 2, Speakman, FNPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3 7/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.