Wall Shower Valve and Trim, Manual, 1, Brushed Nickel

  • Mfr # SM-10000-P-BN

  • Zoro # G6733474


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Features
Features Anti-Scald Pressure Balance Valve with Durable Trim
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-10000-P-BN
Zoro #
G6733474
UPC #
671252100864
Country of Origin
China

Dimensions

Height
4.13
Width
7.0
Diverter Tub Spout Length
0
Height (In.)
8
Width (In.)
9-3/4
Depth (In.)
13-3/4
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Trim Plate Width
7 in
Trim Plate Depth
4 1/8 in
Trim Plate Height
7 in
Handle Length
3 1/2 in
Connection Size
1/2 In.
Length
7.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Mounting Hardware
Item
Shower Valve and Trim
Features
Features Anti-Scald Pressure Balance Valve with Durable Trim
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Connection
1/2 in
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Faucet Operation
Manual
Ligature Resistant
No
Tub and Shower Category
Shower Valves
Color/Finish
Brushed Nickel
Type
Wall
Material of Construction
Plastic & Zinc
Handle Type
None
Max. Flow
2.5 GPM
Flow Rate (GPM)
2.0 GPM or Higher
Connection (In.)
1/2
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Trim Finish
Brushed Nickel
Trim Plate Material
Plastic
Includes Cartridge
Cartridge Included
Includes Valve
Valve Included
Includes Trim Plate
Trim Plate Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Included
For Use With
Speakman Chelsea SM-10010-P-BN Shower System Combination, Speakman Chelsea SM-10030-P-BN Shower and Tub Combination, Speakman Neo SM-1010-P-BN Shower System Combination
Trim Plate Shape
Circle
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
Includes Handle
Handle Included
ADA Compliance
Yes
Handle Material
Zinc
Color
Nickel
Number of Handles
1
Handle Placement
Center of Valve
Massage Feature
No
Spout Reach (In.)
0.0
Faucet Handle Style
Lever
Collection
Chelsea
Pause Control
No
Integral Stops
Yes
Diverter Included
No
Installation Type
Wall Mounted
Drain Included
No
Theme
Transitional
Vandal Resistant
No
Weight
3.53
Number of Showerheads
0
Warranty
Limited Lifetime
Shower Arm Included
No
Escutcheon Included
Yes
Rough-in Valve Template Included
Yes
Assembly Required
No
Hose Included
No
Handles Included
Yes
Self-Cleaning Nozzles
No
Number of Jets
0
Activation Type
Rotate Handle
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Scald Guard Included
Yes
Number of Spray Patterns
0
Valve Included
Yes
Temperature Limit Control
Yes
Product Type
Tub and Shower Valve
Compatible Product Type
Chelsea Shower Faucet Valves
Compatible Series
Chelsea Collection
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, Sweat, Faucet Handle Type Lever, For Use With Chelsea Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Sweat, Spout Reach Not Applicable, Trim Finish Brushed Nickel, Trim Plate Depth 4 1/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.