Wall Shower Valve and Trim, Manual, 1, Brushed Nickel

  • Mfr # SM-10400-P-BN

  • Zoro # G6518592


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Includes
Rough-In Template
Features
Diverter Valve Has Anti-Scald Element to Prevent Scalding Water
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-10400-P-BN
Zoro #
G6518592
UPC #
671252100888
Country of Origin
China

Dimensions

Height
4.13
Width
7.0
Width (In.)
9-3/4
Diverter Tub Spout Length
0
Depth (In.)
13-3/4
Height (In.)
8
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Trim Plate Height
7 in
Trim Plate Width
7 in
Handle Length
3 1/2 in
Connection Size
1/2 In.
Trim Plate Depth
4 1/8 in
Length
7.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Rough-In Template
Item
Shower Valve and Trim
Features
Diverter Valve Has Anti-Scald Element to Prevent Scalding Water
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Connection
1/2 in
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Faucet Operation
Manual
Material of Construction
Plastic & Zinc
Tub and Shower Category
Shower Valves
Handle Type
None
Connection (In.)
1/2
Color/Finish
Brushed Nickel
Ligature Resistant
No
Max. Flow
2.5 GPM
Flow Rate (GPM)
2.0 GPM or Higher
Type
Wall
Valve Type
Pressure Balance
Connection Type
NPT and Sweat/Solder
Includes Handle
Handle Included
Includes Tub Spout
Tub Spout Not Included
Handle Material
Zinc
For Use With
Speakman Chelsea SM-10430-P-BN Shower and Tub Combination with Diverter Valve
Trim Plate Material
Plastic
Includes Trim Plate
Trim Plate Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Valve
Valve Included
Trim Finish
Brushed Nickel
Trim Plate Shape
Circle
ADA Compliance
Yes
Includes Check Stop
Check Stop Included
Includes Cartridge
Cartridge Included
Color
Nickel
Number of Handles
2
Diverter Location
Shower Valve
Rough-in Valve Template Included
Yes
Integral Stops
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Massage Feature
No
Diverter Included
Yes
Valve Included
Yes
Temperature Limit Control
Yes
Handle Placement
Center of Valve
Pause Control
No
Collection
Chelsea
Escutcheon Included
Yes
Number of Showerheads
0
Number of Spray Patterns
0
Weight
4.17
Shower Arm Included
No
Spout Reach (In.)
0.0
Faucet Handle Style
Lever
Vandal Resistant
No
Activation Type
Rotate Handle
Drain Included
No
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Number of Jets
0
Self-Cleaning Nozzles
No
Assembly Required
No
Handles Included
Yes
Scald Guard Included
Yes
Theme
Transitional
Hose Included
No
Product Type
Tub and Shower Valve
Compatible Series
Chelsea Collection
Compatible Product Type
Caspian Shower Faucet Valves
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Caspian Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 2, Speakman, FNPT, Spout Reach Not Applicable, Trim Finish Brushed Nickel, Trim Plate Depth 4 1/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.