Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Shower Valve and Trim, Manual, 1, Polished Chrome

  • Mfr # SM-10400-P

  • Zoro # G6601725


product price: $492.29
/ea
Free Shipping & Returns

Key Features

Includes
Rough-In Template
Features
Diverter Valve Has Anti-Scald Element to Prevent Scalding Water
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-10400-P
Zoro #
G6601725
UPC #
671252100871
Country of Origin
China

Dimensions

Height
4.13
Width
7.0
Width (In.)
9-3/4
Diverter Tub Spout Length
0
Depth (In.)
13-3/4
Height (In.)
8
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Connection Size
1/2 In.
Trim Plate Width
7 in
Handle Length
3 1/2 in
Trim Plate Height
7 in
Trim Plate Depth
4 1/8 in
Length
7.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Rough-In Template
Item
Shower Valve and Trim
Features
Diverter Valve Has Anti-Scald Element to Prevent Scalding Water
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2 in
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Faucet Operation
Manual
Type
Wall
Color/Finish
Polished Chrome
Handle Type
None
Flow Rate (GPM)
2.0 GPM or Higher
Material of Construction
Plastic & Zinc
Ligature Resistant
No
Connection (In.)
1/2
Tub and Shower Category
Shower Valves
Max. Flow
2.5 GPM
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
ADA Compliance
Yes
Trim Plate Shape
Circle
For Use With
Speakman Chelsea SM-10410-P Shower System with Diverter Valve, Speakman Chelsea SM-10410-P-BN Shower System with Diverter Valve, Speakman Chelsea SM-10430-P Shower and Tub Combination with Diverter Valve
Includes Stem
Stem Not Included
Trim Finish
Polished Chrome
Includes Valve
Valve Included
Includes Trim Plate
Trim Plate Included
Includes Check Stop
Check Stop Included
Handle Material
Zinc
Trim Plate Material
Plastic
Includes Cartridge
Cartridge Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Included
Color
Chrome
Number of Handles
1
Number of Jets
0
Weight
4.17
Spout Reach (In.)
0.0
Drain Included
No
Installation Type
Wall Mounted
Massage Feature
No
Number of Spray Patterns
0
Collection
Chelsea
Hose Included
No
Rough-in Valve Template Included
Yes
Integral Stops
Yes
Warranty
Limited Lifetime
Activation Type
Rotate Handle
Diverter Included
Yes
Handle Placement
Center of Valve
Scald Guard Included
Yes
Faucet Handle Style
Lever
Vandal Resistant
No
Pause Control
No
Number of Showerheads
0
Escutcheon Included
Yes
Handles Included
Yes
Diverter Location
Shower Valve
Temperature Limit Control
Yes
Theme
Transitional
Shower Arm Included
No
Assembly Required
No
Self-Cleaning Nozzles
No
Valve Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Product Type
Tub and Shower Valve
Compatible Product Type
Chelsea Shower Faucet Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Chelsea Collection

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Chelsea Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 2, Speakman, FNPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 4 1/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.