Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman wall, Shower Valve, Chrome VS-232007

wall, Shower Valve, Chrome (Discontinued)

  • Mfr # VS-232007
  • Zoro # G3714405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-232007
Zoro #
G3714405
UPC #
671252098918
Country of Origin
China

Dimensions

Height
11-7/16"
Width
4"
Face Dia.
3-1/2"
Diverter Tub Spout Length
0
Hose Length
61"

Details

Includes
60 in Hose, Hand-Held Shower, Showerhead, Diverter Mounting Bracket, Dual Checks
Item
Shower Valve
Flow Rate
2.50 gpm
ADA Compliant
No
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Flow Rate (GPM)
2.5
Ligature Resistant
No
Handle Finish
Polished Chrome
Color/Finish
Polished Chrome
Type
Wall
Handle Type
None
Material of Construction
Plastic
Primary Material
Plastic
Showerhead Type
Wall Mounted

Description

Shower Valve, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.