Wall Shower Valve Trim, 1, Polished Chrome
Mfr # CPT-10400-P
Zoro # G6775474
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware, Mounting Plate
Features
Coordinates with Existing Chelsea Fixtures
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-10400-P
Zoro #
G6775474
UPC #
671252101106
Country of Origin
China
Dimensions
Height
4.13
Width
7.0
Width (In.)
7-7/8
Diverter Tub Spout Length
0
Height (In.)
5-7/8
Depth (In.)
7-7/8
Manufacturers Warranty Length
5 yr
Hose Length (In.)
0.0
Length
7.0
Trim Plate Width
7 in
Handle Length
3 1/2 in
Trim Plate Depth
4 1/8 in
Trim Plate Height
7 in
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length
0
Description
Shower Valve Trim Kit, ADA Compliance Yes, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-PB-DV Speakman Shower Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 4 1/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.